All Category

Charcoal Barbecue Grill (for 4-8 People)

Rating:
100%
from S$389.90
Min. 3 days
Diatomaceous earth is a soil formed by depositing diatomaceous earth (SiO2) -like shells, which are the remains of phytoplankton diatoms that occur in freshwater and seawater, on the seabed and lakes. It is a material that is resistant to fire and has excellent heat insulation. Accessories: 2 pieces of grilled ami Material: Diatomaceous earth
Height (mm):  200
Material:  Diatomaceous earth
Included Accessories:  Grill net × 1
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 3 days
S$479.90
- +
1pc
Min. 3 days
S$389.90
- +
Mass (kg)
Dimensions (Width W x Depth D) (mm)
Dimensions, Width W x Depth D x Height H (mm)
TKG Part No. (2017)
TKG Part No.
all
all
all
-
-
14
460×350
460×350×200
6-0685-0301
8-0730-0301
11
540×230
540×230×200
6-0685-0501
8-0730-0501
Page
Mass (kg)
Dimensions (Width W x Depth D) (mm)
Dimensions, Width W x Depth D x Height H (mm)
TKG Part No. (2017)
TKG Part No.
  • Item #: 88825423

    Mfr #: BQ12

    Package Qty: 1pc

    S$479.90

    Shipping: Min. 3 days

    Technical Specs:

    Mass (kg) 14 Dimensions (Width W x Depth D) (mm) 460×350 Dimensions, Width W x Depth D x Height H (mm) 460×350×200 TKG Part No. (2017) 6-0685-0301 TKG Part No. 8-0730-0301

    - +
  • Item #: 88825441

    Mfr #: BQ8WF

    Package Qty: 1pc

    S$389.90

    Shipping: Min. 3 days

    Technical Specs:

    Mass (kg) 11 Dimensions (Width W x Depth D) (mm) 540×230 Dimensions, Width W x Depth D x Height H (mm) 540×230×200 TKG Part No. (2017) 6-0685-0501 TKG Part No. 8-0730-0501

    - +
Page

Customer Reviews

1 Item

Show per page
  1. Family Barbe Q Meeting
    Rating
    100%
    It was used on the terrace of the log house, but it was very useful.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account