All Category

18-8 Mesh Strainer for Teapot

Rating:
83%
from S$2.39
Min. 2 days
* The applicable size (mm) is the inner diameter of the hole in the lid of the Kyusu.
Mesh:  40 mesh
Material:  Body: 18-8 stainless steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
A Size 80
A Size 82
A Size 85
A Size 88
A Size 91
A Size 98
A Size 110
A Size 50
A Size 55
A Size 60
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$3.39
- +
1pc
Min. 2 days
S$3.29
- +
1pc
Min. 2 days
S$3.29
- +
1pc
Min. 2 days
S$3.39
- +
1pc
Min. 2 days
S$3.99
- +
1pc
Min. 2 days
S$4.69
- +
1pc
Min. 2 days
S$6.19
- +
1pc
Min. 2 days
S$2.39
- +
1pc
Min. 2 days
S$2.39
- +
1pc
Min. 2 days
S$2.59
- +
Mass (g)
Depth (mm)
TKG Part No. (2017)
TKG Part No.
Suitable Size (mm)
Size (Nominal No.)
all
all
-
-
all
-
15
44
6-0780-1109
8-0833-0309
73~79
80
17
46
6-0780-1110
8-0833-0310
76~81
82
18
52
6-0780-1111
8-0833-0311
78~84
85
19
52
6-0780-1112
8-0833-0312
(Inner diameter) 82~87
88
20
56
6-0780-1113
8-0833-0313
86~90
91
22
60
6-0780-1114
8-0833-0314
91~97
98
25
69
6-0780-1115
8-0833-0315
103~109
110
6
31
6-0780-1101
8-0833-0301
45~49
50
7
34
6-0780-1102
8-0833-0302
49~54
55
8
34
6-0780-1103
8-0833-0303
53~59
60
Mass (g)
Depth (mm)
TKG Part No. (2017)
TKG Part No.
Suitable Size (mm)
Size (Nominal No.)
  • Item #: 88839283

    Mfr #: A Size 80

    Package Qty: 1pc

    S$3.39

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 15 Depth (mm) 44 TKG Part No. (2017) 6-0780-1109 TKG Part No. 8-0833-0309 Suitable Size (mm) 73~79 Size (Nominal No.) 80

    - +
  • Item #: 88839292

    Mfr #: A Size 82

    Package Qty: 1pc

    S$3.29

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 17 Depth (mm) 46 TKG Part No. (2017) 6-0780-1110 TKG Part No. 8-0833-0310 Suitable Size (mm) 76~81 Size (Nominal No.) 82

    - +
  • Item #: 88839301

    Mfr #: A Size 85

    Package Qty: 1pc

    S$3.29

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 18 Depth (mm) 52 TKG Part No. (2017) 6-0780-1111 TKG Part No. 8-0833-0311 Suitable Size (mm) 78~84 Size (Nominal No.) 85

    - +
  • Item #: 88839317

    Mfr #: A Size 88

    Package Qty: 1pc

    S$3.39

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 19 Depth (mm) 52 TKG Part No. (2017) 6-0780-1112 TKG Part No. 8-0833-0312 Suitable Size (mm) (Inner diameter) 82~87 Size (Nominal No.) 88

    - +
  • Item #: 88839326

    Mfr #: A Size 91

    Package Qty: 1pc

    S$3.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 20 Depth (mm) 56 TKG Part No. (2017) 6-0780-1113 TKG Part No. 8-0833-0313 Suitable Size (mm) 86~90 Size (Nominal No.) 91

    - +
  • Item #: 88839335

    Mfr #: A Size 98

    Package Qty: 1pc

    S$4.69

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 22 Depth (mm) 60 TKG Part No. (2017) 6-0780-1114 TKG Part No. 8-0833-0314 Suitable Size (mm) 91~97 Size (Nominal No.) 98

    - +
  • Item #: 88839344

    Mfr #: A Size 110

    Package Qty: 1pc

    S$6.19

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 25 Depth (mm) 69 TKG Part No. (2017) 6-0780-1115 TKG Part No. 8-0833-0315 Suitable Size (mm) 103~109 Size (Nominal No.) 110

    - +
  • Item #: 88839204

    Mfr #: A Size 50

    Package Qty: 1pc

    S$2.39

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 6 Depth (mm) 31 TKG Part No. (2017) 6-0780-1101 TKG Part No. 8-0833-0301 Suitable Size (mm) 45~49 Size (Nominal No.) 50

    - +
  • Item #: 88839213

    Mfr #: A Size 55

    Package Qty: 1pc

    S$2.39

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 7 Depth (mm) 34 TKG Part No. (2017) 6-0780-1102 TKG Part No. 8-0833-0302 Suitable Size (mm) 49~54 Size (Nominal No.) 55

    - +
  • Item #: 88839222

    Mfr #: A Size 60

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 8 Depth (mm) 34 TKG Part No. (2017) 6-0780-1103 TKG Part No. 8-0833-0303 Suitable Size (mm) 53~59 Size (Nominal No.) 60

    - +

Customer Reviews

Items 1 - 10 of 20

Show per page
  1. Teapot teapot
    Rating
    100%
    I was looking for it in stores here and there, but I couldn't find this size in my neighborhood, so I arrived here. Extremely satisfied.
    (Translated by machine.)

    Review by

    Posted on

  2. Dust removal during drainage
    Rating
    100%
    It is convenient to use a tea strainer to remove dust when flushing water from a bucket.
    (Translated by machine.)

    Review by

    Posted on

  3. Entertainment in a large Kyusu
    Rating
    80%
    I am very satisfied with the prompt delivery after ordering. I hope to work with you in the future.
    (Translated by machine.)

    Review by

    Posted on

  4. Have a delicious tea
    Rating
    60%
    It can be purchased at a low price and the quality seems to be good. I don't know the size and number I want right now, so it's hard to buy a corner! Can you find a suitable size if you display the size of the product in the figure? Will it be possible?
    (Translated by machine.)

    Review by

    Posted on

  5. For Kyusu when drinking tea
    Rating
    80%
    You don't have to sell it anywhere, but the lid floats because it was about 5 mm tall.
    (Translated by machine.)

    Review by

    Posted on

  6. kitchen
    Rating
    60%
    I ordered without being able to swallow because of the difference between the number of issues and the applicable size. It was smaller than what I actually needed! disappointing. From the next time, I will order without making a mistake.
    (Translated by machine.)

    Review by

    Posted on

  7. Dust protection after painting
    Rating
    100%
    It is used to protect dust after painting small items. Therefore, this was just right because no pattern was needed.
    (Translated by machine.)

    Review by

    Posted on

  8. Used as a product manufacturing material.
    Rating
    80%
    It is a solid product and is durable without any problems. I would appreciate it if the price is a little cheaper. I think it's even better to have a large quantity and a cheap set.
    (Translated by machine.)

    Review by

    Posted on

  9. For Kyusu
    Rating
    100%
    I bought a net with a small caliber because it is hard to sell. I think it's unavoidable that there is no depth because it is small, but I would like to purchase a deep type if there is one. The mesh has fine mesh, and it is a product that is taut and easy to use.
    (Translated by machine.)

    Review by

    Posted on

  10. Used for Kyusu
    Rating
    60%
    In the case of a large kyusu, it is inconvenient that the gap between the bottom of the kyusu and the bottom of the kyusu is too large to be used for one person. I think it's convenient to use even a small number of people if it reaches the bottom
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 20

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages