All Category

Paper Filter for V60 (Packed)

Rating:
94%
from S$5.29
Min. 2 days
A paper filter for Hario V60 transparent dripper.
Suitable for:  For Hario V60 transparent dripper
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
VCF-01-100W
VCF-02-100W
VCF-03-100W
VCF-01-100M
VCF-02-100M
VCF-03-100M
Package Qty
Shipping
Price
Qty
 
 
 
1bag(100pc)
Min. 2 days
S$5.29
- +
1bag(100pc)
Min. 2 days
S$5.59
- +
1bag(100pc)
Min. 2 days
S$7.59
- +
1bag(100pc)
Min. 2 days
S$5.29
- +
1bag(100pc)
Min. 2 days
S$5.99
- +
1bag(100pc)
Min. 2 days
S$8.29
- +
Material
Color
Size
Mass (g)
TKG Part No.
TKG Part No. (2017)
all
all
all
all
-
-
100% Pulp oxygen bleaching
White
For 1~2 cups
90
9-0896-0301
6-0804-0401
100% Pulp oxygen bleaching
White
For 1~4 cups
140
9-0896-0302
6-0804-0402
100% Pulp oxygen bleaching
White
For 1~6 cups
170
9-0896-0303
6-0804-0403
100% Pulp unbleached
Brown
For 1~2 cups
-
-
-
100% Pulp unbleached
Brown
For 1~4 cups
-
-
-
100% Pulp unbleached
Brown
For 1~6 cups
-
-
-
Page
Material
Color
Size
Mass (g)
TKG Part No.
TKG Part No. (2017)
  • Item #: 88844235

    Mfr #: VCF-01-100W

    Package Qty: 1bag(100pc)

    S$5.29

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp oxygen bleaching Color White Size For 1~2 cups Mass (g) 90 TKG Part No. 9-0896-0301 TKG Part No. (2017) 6-0804-0401

    - +
  • Item #: 88844244

    Mfr #: VCF-02-100W

    Package Qty: 1bag(100pc)

    S$5.59

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp oxygen bleaching Color White Size For 1~4 cups Mass (g) 140 TKG Part No. 9-0896-0302 TKG Part No. (2017) 6-0804-0402

    - +
  • Item #: 88844253

    Mfr #: VCF-03-100W

    Package Qty: 1bag(100pc)

    S$7.59

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp oxygen bleaching Color White Size For 1~6 cups Mass (g) 170 TKG Part No. 9-0896-0303 TKG Part No. (2017) 6-0804-0403

    - +
  • Item #: 01659175

    Mfr #: VCF-01-100M

    Package Qty: 1bag(100pc)

    S$5.29

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp unbleached Color Brown Size For 1~2 cups Mass (g) - TKG Part No. - TKG Part No. (2017) -

    - +
  • Item #: 01659184

    Mfr #: VCF-02-100M

    Package Qty: 1bag(100pc)

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp unbleached Color Brown Size For 1~4 cups Mass (g) - TKG Part No. - TKG Part No. (2017) -

    - +
  • Item #: 01659193

    Mfr #: VCF-03-100M

    Package Qty: 1bag(100pc)

    S$8.29

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp unbleached Color Brown Size For 1~6 cups Mass (g) - TKG Part No. - TKG Part No. (2017) -

    - +
Page

Customer Reviews

Items 1 - 10 of 43

Show per page
  1. For Hario V60 drip
    Rating
    100%
    When I was looking for a bleached type for Hario's V60, MonotaRO also sold it at a low price, so I bought it when purchasing other products. You can rest assured that it is a genuine Hario product.
    (Translated by machine.)

    Review by

    Posted on

  2. Used for Hario drip
    Rating
    100%
    I make drip coffee 2-3 times a day, so the cheaper the paper filter, the better. I used to be able to buy 100-piece packs very cheaply at a certain home center, but since the fall of last year, that lineup has disappeared. When I looked for it at MonotaRO, there was a pack of 100, and it was a very good price, so I bought it. Since it is a genuine Hario product, there is no problem with quality.
    (Translated by machine.)

    Review by

    Posted on

  3. coffee extraction
    Rating
    100%
    It is the same quality as other stores and can be purchased at a low price, so it is saved.
    (Translated by machine.)

    Review by

    Posted on

  4. coffee extraction
    Rating
    100%
    I drink a lot of coffee on a regular basis, so I appreciate this product for its high cost performance. In terms of quality, I don't think it's inferior to the ones sold at specialty corners in department stores.
    (Translated by machine.)

    Review by

    Posted on

  5. When brewing coffee
    Rating
    100%
    Thick, solid and easy to use. The permeability of hot water is also high.
    (Translated by machine.)

    Review by

    Posted on

  6. In-house relieved time
    Rating
    80%
    It is a conical filter, which is a little more expensive than the trapezoidal type, but I bought it because the coffee maker I bought with an emphasis on taste had this specification. It will be a little extra with free shipping, and it is easy to use with solid paper quality.
    (Translated by machine.)

    Review by

    Posted on

  7. Used when making drip coffee.
    Rating
    100%
    Easy to use. I bought 2 bags, so it's okay for a while.
    (Translated by machine.)

    Review by

    Posted on

  8. Used as a drip coffee filter
    Rating
    100%
    I bought this product because the conical coffee filter is not available nearby. The dripper is made by a different manufacturer, but it can be used without problems, and it is one or two cups in size, so it was perfect for my own use. I would like to repeat it when I finish using it.
    (Translated by machine.)

    Review by

    Posted on

  9. Coffee making
    Rating
    100%
    I think I have ordered more than 10 times. I'm making coffee.
    (Translated by machine.)

    Review by

    Posted on

  10. When making coffee
    Rating
    100%
    Trapezoidal types are available everywhere, but triangular types are not available in the neighborhood, so I buy them here.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 43

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account