All Category

Baby Smiley

Rating:
96%
from S$16.99
Min. 2 days
Product Type:  Broom + dustpan
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
100173
100173
100173
100173
100173
100173
100173
100173
100173
100173
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 5 days
-
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
-
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 3 days
-
1pc
Min. 3 days
-
1pc
Min. 3 days
-
1pc
Min. 3 days
-
Width (mm)
Overall Length (mm)
Color
TKG Part No.
TKG Part No. (2017)
-
-
all
-
-
140
210
Ivory
9-2494-1601
6-2276-2101
140
210
Red
9-2494-1602
6-2276-2102
140
210
Blue
-
-
140
210
Saxe blue
9-2494-1603
6-2276-2103
140
210
P. green
9-0000-0000
6-2276-2104
140
210
yellow
9-2494-1604
6-2276-2105
140
210
Brown
-
6-2276-2106
140
210
Orange
-
-
140
210
Pink
-
6-2276-2107
140
210
Galvanized
-
6-2276-2108
Page
Width (mm)
Overall Length (mm)
Color
TKG Part No.
TKG Part No. (2017)
  • Item #: 00673198

    Mfr #: 100173

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Overall Length (mm) 210 Color Ivory TKG Part No. 9-2494-1601 TKG Part No. (2017) 6-2276-2101

    - +
  • Item #: 00673207

    Mfr #: 100173

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Overall Length (mm) 210 Color Red TKG Part No. 9-2494-1602 TKG Part No. (2017) 6-2276-2102

    - +
  • Item #: 00673216

    Mfr #: 100173

    Package Qty: 1pc

    -

    Shipping: Min. 5 days

    Technical Specs:

    Width (mm) 140 Overall Length (mm) 210 Color Blue TKG Part No. - TKG Part No. (2017) -

    X
  • Item #: 00673225

    Mfr #: 100173

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Overall Length (mm) 210 Color Saxe blue TKG Part No. 9-2494-1603 TKG Part No. (2017) 6-2276-2103

    - +
  • Item #: 00673234

    Mfr #: 100173

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Overall Length (mm) 210 Color P. green TKG Part No. 9-0000-0000 TKG Part No. (2017) 6-2276-2104

    X
  • Item #: 00673243

    Mfr #: 100173

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Overall Length (mm) 210 Color yellow TKG Part No. 9-2494-1604 TKG Part No. (2017) 6-2276-2105

    - +
  • Item #: 00673252

    Mfr #: 100173

    Package Qty: 1pc

    -

    Shipping: Min. 3 days

    Technical Specs:

    Width (mm) 140 Overall Length (mm) 210 Color Brown TKG Part No. - TKG Part No. (2017) 6-2276-2106

    X
  • Item #: 00673268

    Mfr #: 100173

    Package Qty: 1pc

    -

    Shipping: Min. 3 days

    Technical Specs:

    Width (mm) 140 Overall Length (mm) 210 Color Orange TKG Part No. - TKG Part No. (2017) -

    X
  • Item #: 00673277

    Mfr #: 100173

    Package Qty: 1pc

    -

    Shipping: Min. 3 days

    Technical Specs:

    Width (mm) 140 Overall Length (mm) 210 Color Pink TKG Part No. - TKG Part No. (2017) 6-2276-2107

    X
  • Item #: 00673286

    Mfr #: 100173

    Package Qty: 1pc

    -

    Shipping: Min. 3 days

    Technical Specs:

    Width (mm) 140 Overall Length (mm) 210 Color Galvanized TKG Part No. - TKG Part No. (2017) 6-2276-2108

    X
Page

Customer Reviews

5 Item(s)

Show per page
  1. VERY nice quality
    Rating
    100%
    Superb quality and very usable

    Review by uniuni

    Posted on

  2. For light work
    Rating
    100%
    The correct answer for mini dustpan and broom is metal that does not generate static electricity. The quality of the brush is also good, and it is possible to collect fine dust. We recommend a color that makes it easy to see the collected dust.
    (Translated by machine.)

    Review by

    Posted on

  3. cleaning
    Rating
    80%
    The broom and dustpan are firmly attached, so it takes a lot of force to remove it.
    (Translated by machine.)

    Review by

    Posted on

  4. Sash groove cleaning
    Rating
    100%
    I bought red and white for cleaning the groove of the company sash and cleaning around the PC, but I'm glad that the broom and dustpan snap into place and the hooks are hooked together so that they don't fall off and even narrow spaces can be pulled out firmly. Also, I like Dalton and I don't think it's in Monotaro, and when I found it, it was cheaper than other companies and I was lucky because I liked it. I would like to see more Dalton items.
    (Translated by machine.)

    Review by

    Posted on

  5. Cleaning around the workplace / machine
    Rating
    100%
    Metal is the best because dustpan does not stick to dustpan due to static electricity! Broom and dustpan are also addicted to GOOD!
    (Translated by machine.)

    Review by

    Posted on

5 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account