All Category

Emergency bandage blue bandage

Rating:
85%
from S$32.99
Min. 2 days
Because it uses bright blue adhesive tape, it is easy to find in the mixture.
Since composite aluminum is used for the pad, it is easy to detect with a metal detector.
No PVC is used as the material. Friendly to people and the environment.
Material:  (Front) Cotton, (Back) Acrylic
Pad Dimensions (mm):  13×24
Width x Length (mm):  19×72
Quantity (Sheets):  200
Trusco Part No.:  497-3721
TKG Part No. (2017):  6-2395-1101
TKG Part No.:  8-2561-1301
Function:  Compatible with metal detectors
Pharmaceuticals and Medical Devices Act:  General medical equipment
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1box(200pc)
Min. 2 days
S$32.99
- +
Page
  • Item #: 88923107

    Mfr #: -

    Package Qty: 1box(200pc)

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 12

Show per page
  1. Used under gloves for food processing operations
    Rating
    80%
    There is a relationship between hasap, and it is effective as an awareness because it is done based on the usage regulations.
    (Translated by machine.)

    Review by

    Posted on

  2. Food cooking
    Rating
    80%
    It is used for the purpose of preventing foreign substances from entering when cooking food. We have selected it because it is inexpensive and can detect metals, but it will be easier to use if the adhesive strength is improved.
    (Translated by machine.)

    Review by

    Posted on

  3. Used in food factories.
    Rating
    100%
    The blue color makes it easy to stand out, and it is easy to manage to check for damage and prevent foreign matter from entering.
    (Translated by machine.)

    Review by

    Posted on

  4. Everyday use
    Rating
    80%
    The price is high. But the product is certainly good. I just wish it was a little more sticky
    (Translated by machine.)

    Review by

    Posted on

  5. Food manufacturing work
    Rating
    80%
    I feel that the adhesive strength is higher than before. It is helpful because the old products were easy to take.
    (Translated by machine.)

    Review by

    Posted on

  6. I will use it when my finger is injured
    Rating
    80%
    Since it responded to the metal detector I had, I was satisfied with the product, but the drawback was that it was costly to operate.
    (Translated by machine.)

    Review by

    Posted on

  7. Food factory, wounded or finger protection
    Rating
    80%
    I've been using this bandage for a long time. There are places where you want a little more stickiness.
    (Translated by machine.)

    Review by

    Posted on

  8. At the time of construction
    Rating
    100%
    Since it can be detected by a metal detector, it can be used in the food manufacturing industry and is very good.
    (Translated by machine.)

    Review by

    Posted on

  9. Used to protect scratches in food factories (rice mills)
    Rating
    100%
    It is used to protect scratches in food factories. I was skeptical about whether it would respond to the metal detector, but since it responded firmly, I am using it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  10. It is used to protect scratches in food factories.
    Rating
    100%
    It is used to protect scratches in food factories. I was skeptical about whether it would respond to the metal detector, but since it responded firmly, I am using it with confidence.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 12

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account