All Category

Miyabi Planter Bowl

Rating:
73%
from S$8.89
Min. 2 days
With a calm "Japanese" taste, a nostalgic and relaxing space.
The deep expression enhances the Japanese taste.
The spacious bowl-shaped bowl goes well with Japanese plants and is perfect for a calm atmosphere. planter.
Mass (g):  150
Material:  Polypropylene
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
30-inch
Type 30
36 type
Type 36
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$8.89
- +
1pc
Min. 4 days
-
1pc
Min. 2 days
S$11.99
- +
1pc
Min. 4 days
-
Diameter x height (cm)
Capacity (L)
Color
Type
all
all
all
all
29.5×13
4.5
Brown
Type 30
29.5×13
4.5
Gray
Type 30
35.5×15
8.1
Brown
Type 36
35.5×15
8.1
Gray
-
Page
Diameter x height (cm)
Capacity (L)
Color
Type
  • Item #: 88378132

    Mfr #: 30-inch

    Package Qty: 1pc

    S$8.89

    Shipping: Min. 2 days

    Technical Specs:

    Diameter x height (cm) 29.5×13 Capacity (L) 4.5 Color Brown Type Type 30

    - +
  • Item #: 88378141

    Mfr #: Type 30

    Package Qty: 1pc

    -

    Shipping: Min. 4 days

    Technical Specs:

    Diameter x height (cm) 29.5×13 Capacity (L) 4.5 Color Gray Type Type 30

    X
  • Item #: 88378157

    Mfr #: 36 type

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Diameter x height (cm) 35.5×15 Capacity (L) 8.1 Color Brown Type Type 36

    - +
  • Item #: 88378166

    Mfr #: Type 36

    Package Qty: 1pc

    -

    Shipping: Min. 4 days

    Technical Specs:

    Diameter x height (cm) 35.5×15 Capacity (L) 8.1 Color Gray Type -

    X
Page

Customer Reviews

6 Item(s)

Show per page
  1. Medaka bowl
    Rating
    40%
    When I searched for killifish in a bowl, it came out, so I didn't see the word of mouth, and when I bought it, it had a hole and couldn't be used. I plan to use it for group planting of flowers, but I think it would be better to have a little more explanation.
    (Translated by machine.)

    Review by

    Posted on

  2. I used it for group planting of bilberries and black beans.
    Rating
    100%
    I wanted it to be a little bigger, so it was just the right size.
    (Translated by machine.)

    Review by

    Posted on

  3. flower bed
    Rating
    100%
    The planted flowers look good without giving a plastic feel to the entire surface. Is the real thing a little darker?
    (Translated by machine.)

    Review by

    Posted on

  4. Breeding of medaka
    Rating
    20%
    I bought it because it came out when I searched for killifish, but I couldn't use it because it was a planter and there was a hole in the bottom so I couldn't put water in it. This is not enough confirmation, but I wish I had a little more detailed explanation.
    (Translated by machine.)

    Review by

    Posted on

  5. Environmental maintenance work
    Rating
    80%
    I went around several nearby home improvement stores and searched for them, but I couldn't find any good ones and gave up, but when I looked at the Monotaro catalog, I found the one I wanted in terms of size and appearance, so I bought it.
    (Translated by machine.)

    Review by

    Posted on

  6. In-house foliage plant replanting
    Rating
    100%
    We purchased for replanting pots of foliage plants in the company. I like it because it has a Japanese feel and a design that I don't see anywhere else.
    (Translated by machine.)

    Review by

    Posted on

6 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account