All Category

Kenzan (Flower Frog) BP with Mat

from S$17.99
Min. 6 days
Kenzan for ikebana with a non-slip rubber mat that does not damage the vase. Kenzan for flower arrangement. * The tip of the sword is very sharp, so please be careful when using it.
Specification:  With non-slip rubber
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 6 days
S$19.99
- +
1pc
Min. 6 days
S$17.99
- +
1pc
Min. 7 days
S$26.99
- +
1pc
Min. 7 days
S$25.99
- +
1pc
Min. 6 days
S$19.99
- +
1pc
Min. 6 days
S$19.99
- +
Shape
Dimensions, Width W x Depth D x Height H (mm)
all
all
Small angle
68×51×20
Small circle
61×61×20
Large angle
96×70×21
Daimaru
81×81×21
Middle corner
83×58×20
Nakamaru
71×71×20
Page
Shape
Dimensions, Width W x Depth D x Height H (mm)
  • Item #: 88385342

    Mfr #: 11340

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 6 days

    Technical Specs:

    Shape Small angle Dimensions, Width W x Depth D x Height H (mm) 68×51×20

    - +
  • Item #: 88385351

    Mfr #: 11345

    Package Qty: 1pc

    S$17.99

    Shipping: Min. 6 days

    Technical Specs:

    Shape Small circle Dimensions, Width W x Depth D x Height H (mm) 61×61×20

    - +
  • Item #: 88385367

    Mfr #: 11342

    Package Qty: 1pc

    S$26.99

    Shipping: Min. 7 days

    Technical Specs:

    Shape Large angle Dimensions, Width W x Depth D x Height H (mm) 96×70×21

    - +
  • Item #: 88385376

    Mfr #: 11347

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 7 days

    Technical Specs:

    Shape Daimaru Dimensions, Width W x Depth D x Height H (mm) 81×81×21

    - +
  • Item #: 88385385

    Mfr #: 11341

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 6 days

    Technical Specs:

    Shape Middle corner Dimensions, Width W x Depth D x Height H (mm) 83×58×20

    - +
  • Item #: 88385394

    Mfr #: 11346

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 6 days

    Technical Specs:

    Shape Nakamaru Dimensions, Width W x Depth D x Height H (mm) 71×71×20

    - +
Page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account