BOX for switchboard, control panel, instrument panel.
RoHS directive (corresponding to 10 substances): Correspondence
Material: Iron fabric (SS400)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Equipment assemblyThere are a wide variety of products from M4 to M12, and sizes that are easy to use are available, which is very useful.
(Translated by machine.)Posted on
- For mounting DC servo motorsI thought I would use an M4 hex brass spacer to attach the DC servo motor to the gear sheet metal, but I was a little worried because it was a little thin, so I ordered Mr. Hoshimoto's iron round boss. As a result, I was satisfied with the large diameter and sufficient strength even when tightened with full force. We are all bolt-on without welding, but we were able to install it firmly. Speaking of greed, I also want spacers with fine heights such as 8mm, 10mm, 12mm, and 14mm. Thank you.
(Translated by machine.)This is a review for Item # : 89202793.Posted on
- Legs for connecting the control plate and the boxI have been using it several times, but it is very reasonable and helpful.
(Translated by machine.)This is a review for Item # : 89202766.Posted on
- Lathe processing JIGCost performance was good to use as a material
(Translated by machine.)Posted on
- Bike maintenanceI used it to reinforce the frame and create stays. It blends well and is easy to work with.
(Translated by machine.)This is a review for Item # : 89202671.Posted on
- For the color of the deviceThis kind of thing is not available at home improvement stores, so it's helpful.
(Translated by machine.)This is a review for Item # : 89202863.Posted on
- Bike maintenanceI used it as a substitute for a custom motorcycle. I used it because there was a place I wanted to offset by installing the muffler. It was very helpful. (Several MonotaRO catalogs were very helpful) I also used shredded bolts.
(Translated by machine.)This is a review for Item # : 89202644.Posted on
- When installing partsThe product is very easy to use and helpful. However, since the quantity is used, it is troublesome to take it out of each package.
(Translated by machine.)This is a review for Item # : 89202732.Posted on
- Used as a part when improving agricultural machinery.You can make your own with a lathe, but the commercial product is cheaper in terms of total cost.
(Translated by machine.)This is a review for Item # : 89202671.Posted on
- For receiving magnetsI bought the following 3 types as a magnet seat. (1) 09369342 Sugatsune (LAMP) Seat (2) 37936963 Magnet type dedicated seat (3) 89220811 Iron round boss ← When I tried 3 types of this product, it was unexpectedly the thinnest (2) magnet type The dedicated seat is the strongest. It is natural that it is not the original usage, but I thought that it could not be judged by weight or thickness. Therefore, it is a normal evaluation, but it is not the original product evaluation.
(Translated by machine.)This is a review for Item # : 89202811.Posted on
Write Your Own Review