Tape Thickness (mm): 0.092
Adhesive Strength (N/10mm): 0.92
Tape Length (m): 18
Tensile Strength (N/10mm): 36
Base Material: Japanese paper
Adhesive: Rubber type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Reviews
- Masking during bondingThe amount of glue left is as small as desired, making it ideal for use.
(Translated by machine.)Posted on
- Lacquer, foil stamping (gold leaf, platinum foil)The finish coating does not turn over and can be peeled off with confidence. It is convenient to have a width of up to 6 mm.
(Translated by machine.)This is a review for Item # : 89627492.Posted on
Write Your Own Review