All Category

Thickness Tape (Feeler Gauge Tape)

Rating:
80%
from S$16.99
Min. 2 days
* Depending on the thickness, it will be delivered without a case.
Width (mm):  12.7
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
0.55x12.7x1m
0.65x12.7x1m
0.70x12.7x1m
0.75x12.7x1m
0.85x12.7x1m
0.95x12.7x1m
1.10x12.7x1m
1.20x12.7x1m
1.30x12.7x1m
1.40x12.7x1m
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 6 days
S$32.99
- +
1roll
Min. 6 days
S$32.99
- +
1roll
Min. 6 days
S$19.99
- +
1roll
Min. 6 days
S$32.99
- +
1roll
Min. 6 days
S$32.99
- +
1roll
Min. 6 days
S$32.99
- +
1roll
Min. 6 days
S$38.99
- +
1roll
Min. 6 days
S$38.99
- +
1roll
Min. 6 days
S$38.99
- +
1roll
Min. 6 days
S$38.99
- +
Thickness (mm)
Length (m)
RoHS directive (corresponding to 10 substances)
Material
Accuracy
all
all
all
all
all
0.55
1
-
SK2~SK5 and equivalent products
±0.02
0.65
1
-
SK2~SK5 and equivalent products
±0.02
0.7
1
-
SK2~SK5 and equivalent products
±0.02
0.75
1
-
SK2~SK5 and equivalent products
±0.02
0.85
1
-
SK2~SK5 and equivalent products
±0.02
0.95
1
-
SK2~SK5 and equivalent products
±0.02
1.1
1
-
SK2~SK5 and equivalent products
±0.04
1.2
1
-
SK2~SK5 and equivalent products
±0.04
1.3
1
-
SK2~SK5 and equivalent products
±0.04
1.4
1
-
SK2~SK5 and equivalent products
±0.04
Thickness (mm)
Length (m)
RoHS directive (corresponding to 10 substances)
Material
Accuracy
  • Item #: 77036454

    Mfr #: 0.55x12.7x1m

    Package Qty: 1roll

    S$32.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) 0.55 Length (m) 1 RoHS directive (corresponding to 10 substances) - Material SK2~SK5 and equivalent products Accuracy ±0.02

    - +
  • Item #: 77036463

    Mfr #: 0.65x12.7x1m

    Package Qty: 1roll

    S$32.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) 0.65 Length (m) 1 RoHS directive (corresponding to 10 substances) - Material SK2~SK5 and equivalent products Accuracy ±0.02

    - +
  • Item #: 77036479

    Mfr #: 0.70x12.7x1m

    Package Qty: 1roll

    S$19.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) 0.7 Length (m) 1 RoHS directive (corresponding to 10 substances) - Material SK2~SK5 and equivalent products Accuracy ±0.02

    - +
  • Item #: 77036488

    Mfr #: 0.75x12.7x1m

    Package Qty: 1roll

    S$32.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) 0.75 Length (m) 1 RoHS directive (corresponding to 10 substances) - Material SK2~SK5 and equivalent products Accuracy ±0.02

    - +
  • Item #: 77036497

    Mfr #: 0.85x12.7x1m

    Package Qty: 1roll

    S$32.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) 0.85 Length (m) 1 RoHS directive (corresponding to 10 substances) - Material SK2~SK5 and equivalent products Accuracy ±0.02

    - +
  • Item #: 77036506

    Mfr #: 0.95x12.7x1m

    Package Qty: 1roll

    S$32.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) 0.95 Length (m) 1 RoHS directive (corresponding to 10 substances) - Material SK2~SK5 and equivalent products Accuracy ±0.02

    - +
  • Item #: 77036515

    Mfr #: 1.10x12.7x1m

    Package Qty: 1roll

    S$38.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) 1.1 Length (m) 1 RoHS directive (corresponding to 10 substances) - Material SK2~SK5 and equivalent products Accuracy ±0.04

    - +
  • Item #: 77036524

    Mfr #: 1.20x12.7x1m

    Package Qty: 1roll

    S$38.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) 1.2 Length (m) 1 RoHS directive (corresponding to 10 substances) - Material SK2~SK5 and equivalent products Accuracy ±0.04

    - +
  • Item #: 77036533

    Mfr #: 1.30x12.7x1m

    Package Qty: 1roll

    S$38.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) 1.3 Length (m) 1 RoHS directive (corresponding to 10 substances) - Material SK2~SK5 and equivalent products Accuracy ±0.04

    - +
  • Item #: 77036549

    Mfr #: 1.40x12.7x1m

    Package Qty: 1roll

    S$38.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) 1.4 Length (m) 1 RoHS directive (corresponding to 10 substances) - Material SK2~SK5 and equivalent products Accuracy ±0.04

    - +

Customer Reviews

2 Item(s)

Show per page
  1. Jig adjustment
    Rating
    100%
    It is easy to buy because there are many thickness variations.
    (Translated by machine.)

    Review by

    Posted on

  2. Fine adjustment of the height of machine parts
    Rating
    60%
    As it comes in a case, it is easy to use without fraying. Even after cutting out an appropriate length, it can be stored smoothly in the case.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages