A tarpaulin hanging curtain that is resistant to rain.
You can use it as it is because it has pipes and strings on the top and bottom.
When not in use, it can be rolled up and stored. As a hanging curtain * Do not use for any other purpose.
* When hanging, please hang it in a place where there is no fire.
* When storing, avoid places with fire, sunlight, and high temperature and humidity.
You can use it as it is because it has pipes and strings on the top and bottom.
When not in use, it can be rolled up and stored. As a hanging curtain * Do not use for any other purpose.
* When hanging, please hang it in a place where there is no fire.
* When storing, avoid places with fire, sunlight, and high temperature and humidity.
Specification: With upper and lower pipes and strings
Material: Tarpaulin
Type of Sign: Banner
Dimensions, Height x Width (mm): 1500×450
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- aerial work platformIt's cheap and nice. Came right away. It is also durable.
(Translated by machine.)This is a review for Item # : 00146353.Posted on
- RoofingI bought it with the hope that people who are constructing it nearby will notice it and the accident will disappear.
(Translated by machine.)This is a review for Item # : 00146353.Posted on
- Machine maintenanceIt's cheaper than when I bought it at the store before, and it's useful because it doesn't change the usability.
(Translated by machine.)This is a review for Item # : 00146353.Posted on
- When working on scaffoldingEven if you look at it from a distance, you can see the characters clearly. I think it would be good if there was a black character type on a yellow background instead of a red background and white characters.
(Translated by machine.)This is a review for Item # : 00146353.Posted on
- Laying a communication cableSince the length is 1500 mm, it is good that it can be installed without preparing a stepladder. I think it would be nice if there was a curtain with an arrow ↑ to reduce the size of the letters.
(Translated by machine.)This is a review for Item # : 00146353.Posted on
- I installed it when working on an aerial work platform.The price was also good value. When stored (rolled), it would be helpful to be able to distinguish it from other banners at a glance.
(Translated by machine.)This is a review for Item # : 00146353.Posted on
- Machine maintenanceIt is recommended that the price is low, the delivery is quick, and the quality is good.
(Translated by machine.)This is a review for Item # : 00146353.Posted on
- During machine maintenanceThe shape and material were as expected, so I was relieved that I could use it as intended.
(Translated by machine.)This is a review for Item # : 00146353.Posted on
- When working on scaffoldingI used it without any problem.
(Translated by machine.)This is a review for Item # : 00146353.Posted on
- It is used when working at heights on site.Since I also work at night, I think it would be nice if there was a material that would make the letters shine.
(Translated by machine.)This is a review for Item # : 00146353.Posted on
Write Your Own Review