All Category

Natural Wooden Dowel Rods BR-32A

Rating:
95%
from S$22.99
Min. 2 days
* The bracket mounting interval should be 910 mm or less for 35Φ handrails and 600 mm or less for 32Φ handrails (800 mm or less for vertical use).
Outer Diameter (Φmm):  32
Material:  Tamo
Specification:  antibacterial
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
BR-32A
BR-32A
BR-32A
BR-32A
BR-32A
BR-32A
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$22.99
- +
1pc
Min. 2 days
S$22.99
- +
1pc
Min. 2 days
S$25.99
- +
1pc
Min. 2 days
S$25.99
- +
1pc
Min. 2 days
S$29.99
- +
1pc
Min. 2 days
S$29.99
- +
Dimension (mm)
Color
all
all
450
Medium oak
450
Light oak
600
Medium oak
600
Light oak
800
Medium oak
800
Light oak
Page
Dimension (mm)
Color
  • Item #: 00254975

    Mfr #: BR-32A

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 450 Color Medium oak

    - +
  • Item #: 00254984

    Mfr #: BR-32A

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 450 Color Light oak

    - +
  • Item #: 00254993

    Mfr #: BR-32A

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 600 Color Medium oak

    - +
  • Item #: 00255002

    Mfr #: BR-32A

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 600 Color Light oak

    - +
  • Item #: 00255018

    Mfr #: BR-32A

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 800 Color Medium oak

    - +
  • Item #: 00255027

    Mfr #: BR-32A

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 800 Color Light oak

    - +
Page

Customer Reviews

8 Item(s)

Show per page
  1. Used for hanger bars
    Rating
    80%
    It was convenient because the paint and finish were beautiful and it could be used as it was.
    (Translated by machine.)

    Review by

    Posted on

  2. For the table in the car
    Rating
    100%
    It is used for the legs of the table (DIY) used in the car. It is useful for its moderate thickness and strength.
    (Translated by machine.)

    Review by

    Posted on

  3. It is used as a bar for hanging clothes.
    Rating
    80%
    When I was looking for a φ32 natural wood, I arrived at this product. It is also nicely painted, and it seems that it can be used immediately just by cutting it to the right length.
    (Translated by machine.)

    Review by

    Posted on

  4. It will be used for children's play, wrapping something and using it as a noodle stick for udon noodles.
    Rating
    100%
    The original purpose of the order was to use woodworking materials, but they are no longer used and are used as playthings for children. I'm wondering if it can be used as a stick for udon noodles by wrapping it in a wrap.
    (Translated by machine.)

    Review by

    Posted on

  5. Install handrails
    Rating
    100%
    This time only one round bar I was worried when it snowed, but thank you for the prompt arrival
    (Translated by machine.)

    Review by

    Posted on

  6. handrail
    Rating
    100%
    Soon, I bought it to install a handrail at home because I live with my father-in-law (90). It feels good and I think my father-in-law will be happy.
    (Translated by machine.)

    Review by

    Posted on

  7. Request for home renovation
    Rating
    100%
    We used monotaro as parts with reference to welfare equipment magazines, etc. We were satisfied with the customer's desired quotation and workmanship.
    (Translated by machine.)

    Review by

    Posted on

  8. handrail
    Rating
    100%
    As a handrail, it is easy to grasp and feels good
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages