All Category

Soil Acid Humidity Meter

Rating:
60%
from S$99.90
Min. 2 days
You can measure the approximate acidity (pH 4 to pH 7) of the soil by inserting it directly into the soil.
Humidity can be measured with a simple operation
Measuring Range:  4~7pH
Mass (g):  135
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$99.90
- +
Page
  • Item #: 00262903

    Mfr #: DM-15

    Package Qty: 1pc

    S$99.90

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. Kitchen garden
    Rating
    100%
    The acidity of the soil could be confirmed immediately, and it was good that it was compact.
    (Translated by machine.)

    Review by

    Posted on

  2. Used to measure the water content, soil temperature and illuminance of the strawberry cutting medium (palm shell).
    Rating
    20%
    Very difficult to measure. Especially a small amount of medium cannot be emptied and lowered. Should be written in the sales description. I want you to switch using the switch method. When I press the button, there is a gap between the medium and the sensor.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account