All Category

Coolant Proof Micrometer

Rating:
95%
from S$259.90
Min. 2 days
Achieves the world's highest level of performance. A non-slip shape (convex shape) is adopted for the frame cover and surface panel for hand-held measurement. Oil-resistant materials are used for all plastic parts. The measurement surface is a product that can be used with a "recalibration service" that allows quick and easy calibration requests and delivery of existing products with cemented carbide tips online. For more information, please check the recalibration service category. * We do not deliver to private homes (detached houses / apartments). * Rust prevention treatment is required after use. * For separately shipped items, if you order by cash on delivery, it will be shipped the next day or later. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
Series:  293
Approximate Battery Life (at regular use):  2.4 years
Dimension c (mm):  2.5
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
MDC-25MX
MDC-50MX
MDC-75MX
MDC-100MX
MDC-25MXT
MDC-50MXT
MDC-25PX
MDC-50PX
MDC-75PX
MDC-25PXT
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$259.90
- +
1pc
Min. 2 days
S$299.90
- +
1pc
Min. 2 days
S$339.90
- +
1pc
Min. 2 days
S$389.90
- +
1pc
Min. 2 days
S$279.90
- +
1pc
Min. 2 days
S$299.90
- +
1pc
Min. 2 days
S$259.90
- +
1pc
Min. 2 days
S$299.90
- +
1pc
Min. 2 days
S$339.90
- +
1pc
Min. 5 days
S$259.90
- +
Included Accessories
Trusco Part No.
Mass (g)
Measuring Range (mm)
Dimension L (mm)
Dimension a (mm)
Minimum Reading (mm)
Measuring Force (N)
Flatness (μm)
Dimension b (mm)
Parallelism (μm)
Constant Pressure Device
Maximum Permissible Error (μm)
RoHS directive (corresponding to 10 substances)
Data Output
Mistutoyo Product No.
all
-
all
-
-
-
-
all
-
-
all
all
all
all
all
-
Spanner x1 (no.301336)
470-8181
270
0~25
0
6.5
0.001
5~10
0.3
25
1
Ratchet stop
±1
-
With measurement data output function
293-230-30
1 reference rod, 1 spanner (no.301336)
470-8211
330
25~50
25
7.3
0.001
5~10
0.3
32.5
1
Ratchet stop
±1
-
With measurement data output function
293-231-30
1 reference rod, 1 spanner (no.301336)
470-8245
470
50~75
50
10.1
0.001
5~10
0.3
47
2
Ratchet stop
±2
-
With measurement data output function
293-232-30
1 reference rod, 1 spanner (no.301336)
470-8164
625
75~100
75
11.5
0.001
5~10
0.3
60
2
Ratchet stop
±2
-
With measurement data output function
293-233-30
Spanner x1 (no.301336)
470-8199
280
0~25
0
6.5
0.001
7~12
0.3
25
1
Ratchet thimble
±1
-
With measurement data output function
293-234-30
1 reference rod, 1 spanner (no.301336)
470-8229
340
25~50
25
7.3
0.001
7~12
0.3
32.5
1
Ratchet thimble
±1
-
With measurement data output function
293-235-30
Spanner x1 (no.301336)
470-8202
270
0~25
0
6.5
0.001
5~10
0.3
25
1
Ratchet stop
±1
-
No measurement data output function
293-240-30
1 reference rod, 1 spanner (no.301336)
470-8237
330
25~50
25
7.3
0.001
5~10
0.3
32.5
1
Ratchet stop
±1
-
No measurement data output function
293-241-30
1 reference rod, 1 spanner (no.301336)
470-8253
470
50~75
50
10.1
0.001
5~10
0.3
47
2
Ratchet stop
±2
-
No measurement data output function
293-242-30
Spanner x1 (no.301336)
-
280
0~25
0
6.3
0.001
7~12
0.3
25
1
Ratchet thimble
±1
-
No measurement data output function
293-244-30
Included Accessories
Trusco Part No.
Mass (g)
Measuring Range (mm)
Dimension L (mm)
Dimension a (mm)
Minimum Reading (mm)
Measuring Force (N)
Flatness (μm)
Dimension b (mm)
Parallelism (μm)
Constant Pressure Device
Maximum Permissible Error (μm)
RoHS directive (corresponding to 10 substances)
Data Output
Mistutoyo Product No.
  • Item #: 01036613

    Mfr #: MDC-25MX

    Package Qty: 1pc

    S$259.90

    Shipping: Min. 2 days

    Technical Specs:

    Included Accessories Spanner x1 (no.301336) Trusco Part No. 470-8181 Mass (g) 270 Measuring Range (mm) 0~25 Dimension L (mm) 0 Dimension a (mm) 6.5 Minimum Reading (mm) 0.001 Measuring Force (N) 5~10 Flatness (μm) 0.3 Dimension b (mm) 25 Parallelism (μm) 1 Constant Pressure Device Ratchet stop Maximum Permissible Error (μm) ±1 RoHS directive (corresponding to 10 substances) - Data Output With measurement data output function Mistutoyo Product No. 293-230-30

    - +
  • Item #: 01036622

    Mfr #: MDC-50MX

    Package Qty: 1pc

    S$299.90

    Shipping: Min. 2 days

    Technical Specs:

    Included Accessories 1 reference rod, 1 spanner (no.301336) Trusco Part No. 470-8211 Mass (g) 330 Measuring Range (mm) 25~50 Dimension L (mm) 25 Dimension a (mm) 7.3 Minimum Reading (mm) 0.001 Measuring Force (N) 5~10 Flatness (μm) 0.3 Dimension b (mm) 32.5 Parallelism (μm) 1 Constant Pressure Device Ratchet stop Maximum Permissible Error (μm) ±1 RoHS directive (corresponding to 10 substances) - Data Output With measurement data output function Mistutoyo Product No. 293-231-30

    - +
  • Item #: 01036638

    Mfr #: MDC-75MX

    Package Qty: 1pc

    S$339.90

    Shipping: Min. 2 days

    Technical Specs:

    Included Accessories 1 reference rod, 1 spanner (no.301336) Trusco Part No. 470-8245 Mass (g) 470 Measuring Range (mm) 50~75 Dimension L (mm) 50 Dimension a (mm) 10.1 Minimum Reading (mm) 0.001 Measuring Force (N) 5~10 Flatness (μm) 0.3 Dimension b (mm) 47 Parallelism (μm) 2 Constant Pressure Device Ratchet stop Maximum Permissible Error (μm) ±2 RoHS directive (corresponding to 10 substances) - Data Output With measurement data output function Mistutoyo Product No. 293-232-30

    - +
  • Item #: 01036647

    Mfr #: MDC-100MX

    Package Qty: 1pc

    S$389.90

    Shipping: Min. 2 days

    Technical Specs:

    Included Accessories 1 reference rod, 1 spanner (no.301336) Trusco Part No. 470-8164 Mass (g) 625 Measuring Range (mm) 75~100 Dimension L (mm) 75 Dimension a (mm) 11.5 Minimum Reading (mm) 0.001 Measuring Force (N) 5~10 Flatness (μm) 0.3 Dimension b (mm) 60 Parallelism (μm) 2 Constant Pressure Device Ratchet stop Maximum Permissible Error (μm) ±2 RoHS directive (corresponding to 10 substances) - Data Output With measurement data output function Mistutoyo Product No. 293-233-30

    - +
  • Item #: 01036656

    Mfr #: MDC-25MXT

    Package Qty: 1pc

    S$279.90

    Shipping: Min. 2 days

    Technical Specs:

    Included Accessories Spanner x1 (no.301336) Trusco Part No. 470-8199 Mass (g) 280 Measuring Range (mm) 0~25 Dimension L (mm) 0 Dimension a (mm) 6.5 Minimum Reading (mm) 0.001 Measuring Force (N) 7~12 Flatness (μm) 0.3 Dimension b (mm) 25 Parallelism (μm) 1 Constant Pressure Device Ratchet thimble Maximum Permissible Error (μm) ±1 RoHS directive (corresponding to 10 substances) - Data Output With measurement data output function Mistutoyo Product No. 293-234-30

    - +
  • Item #: 01036665

    Mfr #: MDC-50MXT

    Package Qty: 1pc

    S$299.90

    Shipping: Min. 2 days

    Technical Specs:

    Included Accessories 1 reference rod, 1 spanner (no.301336) Trusco Part No. 470-8229 Mass (g) 340 Measuring Range (mm) 25~50 Dimension L (mm) 25 Dimension a (mm) 7.3 Minimum Reading (mm) 0.001 Measuring Force (N) 7~12 Flatness (μm) 0.3 Dimension b (mm) 32.5 Parallelism (μm) 1 Constant Pressure Device Ratchet thimble Maximum Permissible Error (μm) ±1 RoHS directive (corresponding to 10 substances) - Data Output With measurement data output function Mistutoyo Product No. 293-235-30

    - +
  • Item #: 01036674

    Mfr #: MDC-25PX

    Package Qty: 1pc

    S$259.90

    Shipping: Min. 2 days

    Technical Specs:

    Included Accessories Spanner x1 (no.301336) Trusco Part No. 470-8202 Mass (g) 270 Measuring Range (mm) 0~25 Dimension L (mm) 0 Dimension a (mm) 6.5 Minimum Reading (mm) 0.001 Measuring Force (N) 5~10 Flatness (μm) 0.3 Dimension b (mm) 25 Parallelism (μm) 1 Constant Pressure Device Ratchet stop Maximum Permissible Error (μm) ±1 RoHS directive (corresponding to 10 substances) - Data Output No measurement data output function Mistutoyo Product No. 293-240-30

    - +
  • Item #: 01036683

    Mfr #: MDC-50PX

    Package Qty: 1pc

    S$299.90

    Shipping: Min. 2 days

    Technical Specs:

    Included Accessories 1 reference rod, 1 spanner (no.301336) Trusco Part No. 470-8237 Mass (g) 330 Measuring Range (mm) 25~50 Dimension L (mm) 25 Dimension a (mm) 7.3 Minimum Reading (mm) 0.001 Measuring Force (N) 5~10 Flatness (μm) 0.3 Dimension b (mm) 32.5 Parallelism (μm) 1 Constant Pressure Device Ratchet stop Maximum Permissible Error (μm) ±1 RoHS directive (corresponding to 10 substances) - Data Output No measurement data output function Mistutoyo Product No. 293-241-30

    - +
  • Item #: 01036692

    Mfr #: MDC-75PX

    Package Qty: 1pc

    S$339.90

    Shipping: Min. 2 days

    Technical Specs:

    Included Accessories 1 reference rod, 1 spanner (no.301336) Trusco Part No. 470-8253 Mass (g) 470 Measuring Range (mm) 50~75 Dimension L (mm) 50 Dimension a (mm) 10.1 Minimum Reading (mm) 0.001 Measuring Force (N) 5~10 Flatness (μm) 0.3 Dimension b (mm) 47 Parallelism (μm) 2 Constant Pressure Device Ratchet stop Maximum Permissible Error (μm) ±2 RoHS directive (corresponding to 10 substances) - Data Output No measurement data output function Mistutoyo Product No. 293-242-30

    - +
  • Item #: 01036717

    Mfr #: MDC-25PXT

    Package Qty: 1pc

    S$259.90

    Shipping: Min. 5 days

    Technical Specs:

    Included Accessories Spanner x1 (no.301336) Trusco Part No. - Mass (g) 280 Measuring Range (mm) 0~25 Dimension L (mm) 0 Dimension a (mm) 6.3 Minimum Reading (mm) 0.001 Measuring Force (N) 7~12 Flatness (μm) 0.3 Dimension b (mm) 25 Parallelism (μm) 1 Constant Pressure Device Ratchet thimble Maximum Permissible Error (μm) ±1 RoHS directive (corresponding to 10 substances) - Data Output No measurement data output function Mistutoyo Product No. 293-244-30

    - +

Customer Reviews

Items 1 - 10 of 15

Show per page
  1. When inspecting precision parts
    Rating
    80%
    We have been using this brand for over 40 years. I don't want to use anything other than this brand because the accuracy is reliable and the usability is good. Because you are used to it, the design is calm and you can use it with confidence. Next time I plan to purchase 25 to 50.
    (Translated by machine.)

    Review by

    Posted on

  2. Product dimensional measurement
    Rating
    80%
    Used for product dimension measurement on production lines. It was saved because the arrival was early after ordering.
    (Translated by machine.)

    Review by

    Posted on

  3. Equipment diameter measurement
    Rating
    80%
    There is an error depending on the measurer because the accuracy is good. I think it's good if you want to measure very fine details. If the measurement surface is not flat (such as measuring the outer diameter of a columnar object), the measurement error will be large, so it is better to purchase the one that matches it. (When I contacted Mitutoyo, he said that he could measure the outer diameter well.)
    (Translated by machine.)

    Review by

    Posted on

  4. When measuring products
    Rating
    100%
    It is used when measuring screws using three needles. It was very good because I could set 0 sets.
    (Translated by machine.)

    Review by

    Posted on

  5. When measuring mold carbide parts
    Rating
    80%
    I always buy it because it is very easy to use. I look forward to working with you.
    (Translated by machine.)

    Review by

    Posted on

  6. Measurement of precision parts
    Rating
    100%
    As expected, it is Mitutoyo. You can measure with confidence and trust.
    (Translated by machine.)

    Review by

    Posted on

  7. During machine maintenance
    Rating
    100%
    After all Mitutoyo is satisfied. You should have a power switch. Even if it is stored in the case, the power remains on ... too good to waste! ??
    (Translated by machine.)

    Review by

    Posted on

  8. Polished shaft dimensional measurement
    Rating
    100%
    The accuracy was stable and there were few errors, so it was a very good product.
    (Translated by machine.)

    Review by

    Posted on

  9. measurement
    Rating
    100%
    I think it's very well done because there is only Mitutoyo
    (Translated by machine.)

    Review by

    Posted on

  10. For precision instrument measurement
    Rating
    100%
    Well it's like this
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 15

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages