A joint with excellent corrosion resistance and chemical resistance.
Water supply pipes for apartments, detached houses, stores, facilities, etc.
* When storing various products, avoid under the scorching sun or in extremely hot places, and store them indoors, or if it is unavoidable to store them outdoors, cover them with a sheet or the like to avoid direct sunlight and rainwater.
Maximum Operating Pressure (MPa): 1
Operating Temperature Range (℃): 5~35
Type: PVC / resin pipe fittings
Material: Rigid PVC (PVC)
Shape: Socket
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- moped bike restorationI used it when inserting the crank oil seal of the moped bike. I put an old seal in between and hit it with a plastic hammer.
(Translated by machine.)This is a review for Item # : 01166357.Posted on
- Water repairI was in trouble because there was only the current standard for repairing old water pipes, but I was saved because it was in Monotaro.
(Translated by machine.)This is a review for Item # : 01166366.Posted on
- For water servicesSince it is Kubota, you can use it with confidence. I would like to purchase it again. thank you
(Translated by machine.)This is a review for Item # : 01166366.Posted on
- Plumbing setupStandard different diameter socket. It was a clean product with the size according to the standard and no threads.
(Translated by machine.)This is a review for Item # : 01166323.Posted on
- For making parts for boatsWe purchased with stainless steel adjuster base AP36, TS different diameter socket, VU cap. If you buy a maker's item, you can make something that costs about 2000 yen for less than 1000 yen. Thank you very much for helping me.
(Translated by machine.)This is a review for Item # : 01166384.Posted on
- Change the thickness of the suction pipe of the wellWell pump properly converted from 30 to 20 smoothly
(Translated by machine.)This is a review for Item # : 01166348.Posted on
Write Your Own Review