All Category

Toride

Rating:
90%
from S$4.99
Min. 2 days
Bags, cases, cabinets * Mounting screws are not included. Please prepare separately.
Mass (g):  24
Allowable load (N [kgf]):  60[6.1]
Finish:  Black + nickel plating finish
RoHS directive (corresponding to 10 substances):  Correspondence
Recommended Screw:  M3 countersunk machine screw
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$4.99
- +
Page
  • Item #: 01467025

    Mfr #: H-37

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

10 Item(s)

Show per page
  1. I used it as a handle for a wooden case.
    Rating
    100%
    The actual product that arrived was a bit of a mess, but it was fixed with an M4 bolt nut. It was a batch goo.
    (Translated by machine.)

    Review by

    Posted on

  2. Used as a handle for the box.
    Rating
    100%
    Anyway, it is excellent in cost performance. I wanted a handle that was lightweight and easy to make, so it was perfect in terms of conditions.
    (Translated by machine.)

    Review by

    Posted on

  3. Broken wooden trunk handle
    Rating
    100%
    Since it has a long-standing shape, it does not feel strange even if it is attached to a wooden trunk such as an old measuring instrument. The rugged and sober shape is good regardless of the times.
    (Translated by machine.)

    Review by

    Posted on

  4. Optical product storage box
    Rating
    80%
    I bought it in anticipation of the strength of the appearance in the image. The actual product was over-engineered without deforming the handle even if it weighed more than 4 kg. I chose a non-metal one because it is handled with bare hands in winter, but it was too sturdy and I was happy with the miscalculation.
    (Translated by machine.)

    Review by

    Posted on

  5. For musical instrument cases.
    Rating
    100%
    I bought it because the handle of the instrument case was broken. Easy to install and use.
    (Translated by machine.)

    Review by

    Posted on

  6. For the handle of your own case
    Rating
    80%
    It looks like it's cheap, but it's Maru. I will do it. It would have been better if the color was something other than black. I wanted a brown one, but I couldn't find it cheaply, so I compromised with this.
    (Translated by machine.)

    Review by

    Posted on

  7. Auxiliary stand handle of a crucian carp
    Rating
    100%
    I found a handle that is one size smaller than the one I bought at Monotaro before, and attached it perfectly.
    (Translated by machine.)

    Review by

    Posted on

  8. Handle
    Rating
    40%
    Somewhat delicate. The metal parts are thin.
    (Translated by machine.)

    Review by

    Posted on

  9. Repair of the handle of the throne fishing stand
    Rating
    100%
    I found it when I was looking for parts because the handle of the fishing table was broken. Since it was a genuine part of the fishing stand manufacturer, I was very satisfied with the repair.
    (Translated by machine.)

    Review by

    Posted on

  10. For repairing the spatula stand
    Rating
    100%
    It fits perfectly in the handle of the spatula stand. It is a four-point clasp of the throne lipet
    (Translated by machine.)

    Review by

    Posted on

10 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account