All Category

Paper Filter for V60 (Boxed)

Rating:
92%
from S$2.19
Min. 2 days
Paper for V60 dripper.
Because it is conical, the layer of coffee becomes thicker, and you can enjoy coffee with a solid taste.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
VCF-01-100MK
VCF-01-40M
VCF-01-40W
VCF-02-100MK
VCF-02-40M
VCF-02-40W
VCF-03-40M
VCF-03-40W
Package Qty
Shipping
Price
Qty
 
 
 
1box(100pc)
Min. 2 days
S$5.39
- +
1box(40pc)
Min. 2 days
S$2.39
- +
1box(40pc)
Min. 2 days
S$2.19
- +
1box(100pc)
Min. 2 days
S$6.19
- +
1box(40pc)
Min. 2 days
S$2.69
- +
1box(40pc)
Min. 2 days
S$2.49
- +
1box(40pc)
Min. 2 days
S$3.69
- +
1box(40pc)
Min. 2 days
S$3.59
- +
Material
Type
all
all
100% Pulp unbleached
For 1~2 cups
100% Pulp unbleached
For 1~2 cups
100% Pulp oxygen bleaching
For 1~2 cups
100% Pulp unbleached
For 1~4 cups
100% Pulp unbleached
For 1~4 cups
100% Pulp oxygen bleaching
For 1~4 cups
100% Pulp unbleached
For 1~6 cups
100% Pulp oxygen bleaching
For 1~6 cups
Page
Material
Type
  • Item #: 01659096

    Mfr #: VCF-01-100MK

    Package Qty: 1box(100pc)

    S$5.39

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp unbleached Type For 1~2 cups

    - +
  • Item #: 01659105

    Mfr #: VCF-01-40M

    Package Qty: 1box(40pc)

    S$2.39

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp unbleached Type For 1~2 cups

    - +
  • Item #: 01659114

    Mfr #: VCF-01-40W

    Package Qty: 1box(40pc)

    S$2.19

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp oxygen bleaching Type For 1~2 cups

    - +
  • Item #: 01659123

    Mfr #: VCF-02-100MK

    Package Qty: 1box(100pc)

    S$6.19

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp unbleached Type For 1~4 cups

    - +
  • Item #: 01659132

    Mfr #: VCF-02-40M

    Package Qty: 1box(40pc)

    S$2.69

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp unbleached Type For 1~4 cups

    - +
  • Item #: 01659148

    Mfr #: VCF-02-40W

    Package Qty: 1box(40pc)

    S$2.49

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp oxygen bleaching Type For 1~4 cups

    - +
  • Item #: 01659157

    Mfr #: VCF-03-40M

    Package Qty: 1box(40pc)

    S$3.69

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp unbleached Type For 1~6 cups

    - +
  • Item #: 01659166

    Mfr #: VCF-03-40W

    Package Qty: 1box(40pc)

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp oxygen bleaching Type For 1~6 cups

    - +
Page

Customer Reviews

Items 1 - 10 of 12

Show per page
  1. Used at home
    Rating
    100%
    The ease of use is different. There is no waste in this shape. It's hard to find it, so it's helpful.
    (Translated by machine.)

    Review by

    Posted on

  2. Set in a coffee maker and use
    Rating
    100%
    There is no difference between bleached and unbleached. If anything, I like sewing bleaching.
    (Translated by machine.)

    Review by

    Posted on

  3. Home time companion
    Rating
    100%
    I was very happy when I found it at Monotaro because there was no place near me that had the same type of filter. It's far and far to get to the neighboring town of Don Quijote. The price is reasonable and it is very useful.
    (Translated by machine.)

    Review by

    Posted on

  4. Time of bliss
    Rating
    100%
    I bought it here because it is hard to sell at the store and it is expensive even if I find it. I am satisfied that I can buy it at a very good price. It will be repeated again.
    (Translated by machine.)

    Review by

    Posted on

  5. For drip coffee
    Rating
    80%
    Use without problems. It's helpful because there are no conical filters in the neighborhood.
    (Translated by machine.)

    Review by

    Posted on

  6. Morning coffee time
    Rating
    100%
    The paper filter should be conical. The ground coffee powder will be deposited on the paper with an even thickness. Also, I think it's better to brew with unbleached paper. (Feeling problem)
    (Translated by machine.)

    Review by

    Posted on

  7. Drip
    Rating
    80%
    Funnel-type paper is difficult to obtain and there are few types. Since it is a consumable item, I want to get it as cheaply as possible. The user is good.
    (Translated by machine.)

    Review by

    Posted on

  8. When making regular coffee for a small number of people
    Rating
    100%
    When I wake up in the morning, it is my daily routine to boil water, prepare breakfast and lunch, and drink regular coffee. Convenient for 1 or 2 people.
    (Translated by machine.)

    Review by

    Posted on

  9. As a drip exclusively for Hario
    Rating
    80%
    I made a mistake in the size and made it the smallest, so I use it for my own drip.
    (Translated by machine.)

    Review by

    Posted on

  10. When brewing coffee
    Rating
    100%
    This is a must because summer makes iced coffee in large sizes. The conical type is not sold in stores so much, which is helpful.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 12

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account