All Category

V60 Coffee Dripper (PP)

Rating:
94%
from S$4.99
Min. 2 days
World-recognized V60 drip coffee.
The conical paper filter has a deep layer of coffee powder, and the hot water poured into the coffee powder flows toward the top of the cone, so the taste of beans can be extracted firmly.
Dripper made of polypropylene material.
Material:  Polypropylene
Included Accessories:  V60 measuring spoon
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
VD-01CBR
VD-01R
VD-01W
VD-02CBR
VD-02R
VD-02W
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 7 days
-
1pc
Min. 2 days
S$4.99
- +
1pc
Min. 2 days
S$4.99
- +
1pc
Min. 7 days
-
1pc
Min. 2 days
S$5.99
- +
1pc
Min. 12 days
S$5.99
- +
Opening Diameter (Φmm)
Dimensions, Width W x Depth D x Height H (mm)
Type
Color
all
all
all
all
95
115×100×82
For 1~2 cups
Chocolate brown
95
115×100×82
For 1~2 cups
Red
95
115×100×82
For 1~2 cups
White
116
137×116×102
For 1~4 cups
Chocolate brown
116
137×116×102
For 1~4 cups
Red
116
137×116×102
For 1~4 cups
White
Page
Opening Diameter (Φmm)
Dimensions, Width W x Depth D x Height H (mm)
Type
Color
  • Item #: 01661232

    Mfr #: VD-01CBR

    Package Qty: 1pc

    -

    Shipping: Min. 7 days

    Technical Specs:

    Opening Diameter (Φmm) 95 Dimensions, Width W x Depth D x Height H (mm) 115×100×82 Type For 1~2 cups Color Chocolate brown

    X
  • Item #: 01661248

    Mfr #: VD-01R

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Opening Diameter (Φmm) 95 Dimensions, Width W x Depth D x Height H (mm) 115×100×82 Type For 1~2 cups Color Red

    - +
  • Item #: 01661257

    Mfr #: VD-01W

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Opening Diameter (Φmm) 95 Dimensions, Width W x Depth D x Height H (mm) 115×100×82 Type For 1~2 cups Color White

    - +
  • Item #: 01661266

    Mfr #: VD-02CBR

    Package Qty: 1pc

    -

    Shipping: Min. 7 days

    Technical Specs:

    Opening Diameter (Φmm) 116 Dimensions, Width W x Depth D x Height H (mm) 137×116×102 Type For 1~4 cups Color Chocolate brown

    X
  • Item #: 01661275

    Mfr #: VD-02R

    Package Qty: 1pc

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Opening Diameter (Φmm) 116 Dimensions, Width W x Depth D x Height H (mm) 137×116×102 Type For 1~4 cups Color Red

    - +
  • Item #: 01661284

    Mfr #: VD-02W

    Package Qty: 1pc

    S$5.99

    Shipping: Min. 12 days

    Technical Specs:

    Opening Diameter (Φmm) 116 Dimensions, Width W x Depth D x Height H (mm) 137×116×102 Type For 1~4 cups Color White

    - +
Page

Customer Reviews

7 Item(s)

Show per page
  1. Excellent Product
    Rating
    100%
    The Hario V60 was well packaged and received in pristine condition. Item was authentic and as described. Will buy again.

    Review by Samantha

    Posted on

  2. Coffee drip
    Rating
    100%
    It's a cute dripper. The color is also tasteful, and although it is a plastic product, it does not feel cheap.
    (Translated by machine.)

    Review by

    Posted on

  3. I use it for coffee brewing.
    Rating
    100%
    The color and size are also cute, and it is very useful for brewing coffee for one or two people.
    (Translated by machine.)

    Review by

    Posted on

  4. Used in stores
    Rating
    100%
    Recently, the number of color drippers has decreased, so I'm grateful to get it here.
    (Translated by machine.)

    Review by

    Posted on

  5. Coffee hand drip at a restaurant
    Rating
    100%
    I use it for hand-drip lightly roasted specialty coffee, but it's still easy to use. I liked the good usability and coloring as a standard product, so I bought two. I think I will continue to use it in the future.
    (Translated by machine.)

    Review by

    Posted on

  6. When brewing coffee
    Rating
    80%
    I think it's easy to use, but the drip hole underneath is too big. I think it's better to have some small holes.
    (Translated by machine.)

    Review by

    Posted on

  7. Coffee extraction
    Rating
    80%
    It weighs 84g, and even though it is made of resin, it is fairly heavy, so the texture is also good. I bought white, so at first glance it looks the same as earthenware.
    (Translated by machine.)

    Review by

    Posted on

7 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account