It can be installed simply by fitting it into the panel edge.
* When ordering, please use the indicated order unit. The mounting thickness is dimension B1.
Hardness: 50°±5°
Color: Black
RoHS directive (corresponding to 10 substances): Correspondence
Material: Ethylene propylene rubber (EPDM)
Type: Grommet
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- HDD vibration preventionThe intended use is completely different from the original purpose, but the texture like silicone rubber is fine.
(Translated by machine.)This is a review for Item # : 01671477.Posted on
- Protecting the degassing hose for a sub-battery in a friend's carI built a sub-battery system in my friend's car and used it to protect the battery's gas release hose.
(Translated by machine.)This is a review for Item # : 01671468.Posted on
- For automobilesUsed to pass large wiring of external parts of automobiles. There is no problem in using it for parts that do not require sealing. I want to buy it again. Thank you very much.
(Translated by machine.)This is a review for Item # : 01671608.Posted on
- For cowl fixing holes in racing kartsI bought it as a bush for the fixed part of the front number cowl of the racing kart. The dimensions were described in detail, so it fits perfectly.
(Translated by machine.)This is a review for Item # : 01671513.Posted on
- Wire protectionThe rubber is elastic, easy to fit in the holes, and hard to come off.
(Translated by machine.)This is a review for Item # : 01671486.Posted on
- Equipment maintenanceIt's 10 pieces, but I think it's better if you don't need so much and have 1 to 3 pieces.
(Translated by machine.)This is a review for Item # : 01671495.Posted on
- For assembling a motorcycleUsed to protect the wiring of the harness outlet of the body and light case when assembling the ST31 "puppy" of CK design, a motorcycle that you assemble yourself. I am satisfied with the solid construction, the feeling that it does not easily shift or come off, and the rubber quality seems to be good.
(Translated by machine.)This is a review for Item # : 01671565.Posted on
- Used as a grommet for monkey front fenderExternal products are sold online, but since it costs 240 yen and the shipping fee is 1450 yen, I installed items of almost the same size. Since it is a 6 mm hole, it is necessary to change the flange nut of M6. The fender grommet breaks over time, so it's a regular replacement part.
(Translated by machine.)This is a review for Item # : 01671477.Posted on
- Repair and restore of mechanical watches for old carsWhen repairing a mechanical electric watch for an old car, the wiring grommet attached to the metal case is often damaged, so replace the grommet. I only use small ones for my own purposes, which is just the size, but I also need a slightly larger one, so I would like more types.
(Translated by machine.)This is a review for Item # : 01671434.Posted on
- Wiring after drillingI'm glad that there are various sizes, but sometimes the size does not fit during actual work. If possible, only a few of each size should be sold, so it would be good to sell them as a set.
(Translated by machine.)This is a review for Item # : 01671574.Posted on
Write Your Own Review