A cable tie with a writing space.
For identifying electric wires, cables, etc.
* Please use indoors.
* If the water content decreases due to drying etc., it will break easily, so please use it as soon as possible after opening.
* Do not use for any other purpose.
* If the water content decreases due to drying etc., it will break easily, so please use it as soon as possible after opening.
* Do not use for any other purpose.
Operating Temperature Range (℃): -40~85
Dimension A (°): 18
Material: 66 nylon
Minimum Loop Tensile Strength (N [kgf]): 78.4[8]
Width (mm): About 2.5
RoHS directive (corresponding to 10 substances): Correspondence
Type of Printing: Oil pen
Type: Standard
Standard: UL standard product
Color: White
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- for cable displayUsed for cable display. The price is the lowest price and it is very helpful.
(Translated by machine.)This is a review for Item # : 01679904.Posted on
- for power tagThere is not much difference compared to the cable ties normally used, but the price is cheap.
(Translated by machine.)This is a review for Item # : 01679904.Posted on
- To display the LAN cableCospa is the best. There is a dent on one side, so be careful when writing with magic.
(Translated by machine.)This is a review for Item # : 01679913.Posted on
- Enter the date of artificial pollination of watermelonIt is used for the date of artificial pollination of watermelon. Easy and convenient.
(Translated by machine.)This is a review for Item # : 01679904.Posted on
- For vehicle wiring identificationThis is convenient and nice, it's cheap. I don't know the durability, but I think it will repeat again.
(Translated by machine.)This is a review for Item # : 01679913.Posted on
- Display when replacing the hydraulic hoseI want to display it on the hydraulic hose. Since the base is white, I wrote the date with black magic and attached it. I couldn't use paper because the oil adhered, so I ended up with this. I'm looking forward to seeing if the magic display will remain. So far it hasn't disappeared
(Translated by machine.)This is a review for Item # : 01679904.Posted on
- For wiring arrangementIt is indispensable for wiring marks and markers. Paste the name with Tepla. It's cheap and contains a lot, so it doesn't hurt if you make a mistake.
(Translated by machine.)This is a review for Item # : 01679913.Posted on
- Cable wiringI was looking for a part to tag the cable. This is a tie wrap, so you can bundle the cables and tag them, so it's delicious once and twice!
(Translated by machine.)This is a review for Item # : 01679904.Posted on
- Classification of automobile wiringI bought it because I thought it would be convenient, but it doesn't make sense because it can't be bundled thinly (the type on the right in the photo). I'd like to bundle a couple of wires, but I can't use them because they will come off. It was garbage.
(Translated by machine.)This is a review for Item # : 01679904.Posted on
- Destination displayIt is easy to use because it is the same as a normal cable tie when you want to hit a number.
(Translated by machine.)This is a review for Item # : 01679904.Posted on
Write Your Own Review