All Category

Cabtire Tire WCT

Rating:
100%
from S$88.99
Min. 2 days
The most popular type with insulating tape wrapped around annealed copper assembly stranded wire and covered with natural rubber. Natural rubber sheath cable for lead wires
RoHS directive (corresponding to 10 substances):  Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
WCT 22SQ 10m
WCT 22SQ 20m
WCT 22SQ 30m
WCT 38SQ 10m
WCT 38SQ 20m
WCT 38SQ 30m
WCT 60SQ 10m
WCT 60SQ 20m
WCT 60SQ 30m
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 2 days
S$88.99
- +
1roll
Min. 2 days
S$189.90
- +
1roll
Min. 13 days
S$289.90
- +
1roll
Min. 2 days
S$159.90
- +
1roll
Min. 13 days
S$289.90
- +
1roll
Min. 13 days
S$459.90
- +
1roll
Min. 2 days
S$429.90
- +
1roll
Min. 13 days
S$799.90
- +
1roll
Min. 13 days
S$1,299.00
- +
Overall Length (m)
Conductor Cross Section Area (mm<sup>2</sup>)
Finished Outer Diameter (mm)
Conductor Resistance (Ω/km)(20℃)
Sheath Thickness (mm)
Conductor Configuration (pcs/mm)
Conductor Outer Diameter (Φmm)
-
-
-
all
-
-
all
10
22
11.5
0.844
2.3
7/20/0.45
6.7
20
22
11.5
0.844
2.3
7/20/0.45
6.7
30
22
11.5
0.844
2.3
7/20/0.45
6.7
10
38
14.2
0.496
2.6
7/34/0.45
8.8
20
38
14.2
0.496
2.6
7/34/0.45
8.8
30
38
14.2
0.496
2.6
7/34/0.45
8.8
10
60
17.2
0.328
2.8
19/20/0.45
11.4
20
60
17.2
0.328
2.8
19/20/0.45
11.4
30
60
17.2
0.328
2.8
19/20/0.45
11.4
Page
Overall Length (m)
Conductor Cross Section Area (mm<sup>2</sup>)
Finished Outer Diameter (mm)
Conductor Resistance (Ω/km)(20℃)
Sheath Thickness (mm)
Conductor Configuration (pcs/mm)
Conductor Outer Diameter (Φmm)
  • Item #: 04891005

    Mfr #: WCT 22SQ 10m

    Package Qty: 1roll

    S$88.99

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length (m) 10 Conductor Cross Section Area (mm2) 22 Finished Outer Diameter (mm) 11.5 Conductor Resistance (Ω/km)(20℃) 0.844 Sheath Thickness (mm) 2.3 Conductor Configuration (pcs/mm) 7/20/0.45 Conductor Outer Diameter (Φmm) 6.7

    - +
  • Item #: 04891014

    Mfr #: WCT 22SQ 20m

    Package Qty: 1roll

    S$189.90

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length (m) 20 Conductor Cross Section Area (mm2) 22 Finished Outer Diameter (mm) 11.5 Conductor Resistance (Ω/km)(20℃) 0.844 Sheath Thickness (mm) 2.3 Conductor Configuration (pcs/mm) 7/20/0.45 Conductor Outer Diameter (Φmm) 6.7

    - +
  • Item #: 04891023

    Mfr #: WCT 22SQ 30m

    Package Qty: 1roll

    S$289.90

    Shipping: Min. 13 days

    Technical Specs:

    Overall Length (m) 30 Conductor Cross Section Area (mm2) 22 Finished Outer Diameter (mm) 11.5 Conductor Resistance (Ω/km)(20℃) 0.844 Sheath Thickness (mm) 2.3 Conductor Configuration (pcs/mm) 7/20/0.45 Conductor Outer Diameter (Φmm) 6.7

    - +
  • Item #: 04891032

    Mfr #: WCT 38SQ 10m

    Package Qty: 1roll

    S$159.90

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length (m) 10 Conductor Cross Section Area (mm2) 38 Finished Outer Diameter (mm) 14.2 Conductor Resistance (Ω/km)(20℃) 0.496 Sheath Thickness (mm) 2.6 Conductor Configuration (pcs/mm) 7/34/0.45 Conductor Outer Diameter (Φmm) 8.8

    - +
  • Item #: 04891048

    Mfr #: WCT 38SQ 20m

    Package Qty: 1roll

    S$289.90

    Shipping: Min. 13 days

    Technical Specs:

    Overall Length (m) 20 Conductor Cross Section Area (mm2) 38 Finished Outer Diameter (mm) 14.2 Conductor Resistance (Ω/km)(20℃) 0.496 Sheath Thickness (mm) 2.6 Conductor Configuration (pcs/mm) 7/34/0.45 Conductor Outer Diameter (Φmm) 8.8

    - +
  • Item #: 04891057

    Mfr #: WCT 38SQ 30m

    Package Qty: 1roll

    S$459.90

    Shipping: Min. 13 days

    Technical Specs:

    Overall Length (m) 30 Conductor Cross Section Area (mm2) 38 Finished Outer Diameter (mm) 14.2 Conductor Resistance (Ω/km)(20℃) 0.496 Sheath Thickness (mm) 2.6 Conductor Configuration (pcs/mm) 7/34/0.45 Conductor Outer Diameter (Φmm) 8.8

    - +
  • Item #: 04891066

    Mfr #: WCT 60SQ 10m

    Package Qty: 1roll

    S$429.90

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length (m) 10 Conductor Cross Section Area (mm2) 60 Finished Outer Diameter (mm) 17.2 Conductor Resistance (Ω/km)(20℃) 0.328 Sheath Thickness (mm) 2.8 Conductor Configuration (pcs/mm) 19/20/0.45 Conductor Outer Diameter (Φmm) 11.4

    - +
  • Item #: 04891075

    Mfr #: WCT 60SQ 20m

    Package Qty: 1roll

    S$799.90

    Shipping: Min. 13 days

    Technical Specs:

    Overall Length (m) 20 Conductor Cross Section Area (mm2) 60 Finished Outer Diameter (mm) 17.2 Conductor Resistance (Ω/km)(20℃) 0.328 Sheath Thickness (mm) 2.8 Conductor Configuration (pcs/mm) 19/20/0.45 Conductor Outer Diameter (Φmm) 11.4

    - +
  • Item #: 04891084

    Mfr #: WCT 60SQ 30m

    Package Qty: 1roll

    S$1,299.00

    Shipping: Min. 13 days

    Technical Specs:

    Overall Length (m) 30 Conductor Cross Section Area (mm2) 60 Finished Outer Diameter (mm) 17.2 Conductor Resistance (Ω/km)(20℃) 0.328 Sheath Thickness (mm) 2.8 Conductor Configuration (pcs/mm) 19/20/0.45 Conductor Outer Diameter (Φmm) 11.4

    - +
Page

Customer Reviews

1 Item

Show per page
  1. During welding work
    Rating
    100%
    When I tried using it, it was easy to use, the price was reasonable, and it was very good.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account