All Category

Ceiling Access Door Gremon Type with Support Bracket

Rating:
100%

Ceiling Access Door Gremon Type with Support Bracket

Rating:
100%
from S$26.99
Min. 7 days
The problem of the inspection port, which is that the inner frame bends when it is applied with heavy ceiling material, and it is easy to make mistakes and steps, is less likely to occur by adopting the Gremon lock that fixes with 3 inner frames.
In addition to the conventional one-point lock at the center, locks on both sides have been added to prevent the inner frame from bending. Improved design and safety. For indoor use
Material:  Made of aluminium
Color:  Silver
Finish:  Alumite treatment
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 8 days
S$37.99
- +
1pc
Min. 7 days
S$26.99
- +
1pc
Min. 8 days
S$43.99
- +
Size
Opening Size (mm)
all
-
300 square
304×304
450 square
455×455
600 square
607×607
Page
Size
Opening Size (mm)
  • Item #: 05623783

    Mfr #: LM301

    Package Qty: 1pc

    S$37.99

    Shipping: Min. 8 days

    Technical Specs:

    Size 300 square Opening Size (mm) 304×304

    - +
  • Item #: 05623792

    Mfr #: LM451

    Package Qty: 1pc

    S$26.99

    Shipping: Min. 7 days

    Technical Specs:

    Size 450 square Opening Size (mm) 455×455

    - +
  • Item #: 05623808

    Mfr #: LM601

    Package Qty: 1pc

    S$43.99

    Shipping: Min. 8 days

    Technical Specs:

    Size 600 square Opening Size (mm) 607×607

    - +
Page

Customer Reviews

1 Item

Show per page
  1. Inspection of the ceiling [seismic retrofitting, etc.]
    Rating
    100%
    Very easy to install
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account