All Category

Kimwipe (Paper Towel)

Rating:
95%
from S$2.59
Min. 2 days
A paper wiper with less fluff and paper dust. Wipe off at laboratory. *It does not dissolve in water because of its strength.
Material:  Pulp
Color:  White
Series:  Kimwipe
RoHS directive (corresponding to 10 substances):  Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1box(200pc)
Min. 2 days
S$2.59
-
- +
1box(200pcx72box)
Min. 2 days
S$179.90
S$97.40
/unit
- +
1box(200pc)
Min. 2 days
S$2.89
-
- +
1box(200pcx36box)
Min. 2 days
S$76.99
-
- +
1box(200pcx72box)
Min. 2 days
S$149.90
S$111.05
/unit
- +
1box(150pc)
Min. 2 days
S$3.79
-
- +
1box(150pcx36box)
Min. 2 days
S$129.90
-
- +
1box(100pc)
Min. 2 days
S$9.69
-
- +
1box(100pcx18box)
Min. 2 days
S$179.90
-
- +
1box(250pc)
Min. 2 days
S$3.09
-
- +
Specification
Trusco Part No.
Dimension (mm)
Mass (kg)
Type
Product Name
Number of Page
Size Per Sheet (mm)
As ONE Part Number
all
-
-
-
all
all
all
-
all
-
446-0855
-
-
Mini size
S-200 mini
-
96×215
-
-
446-0855
-
-
Mini size
S-200 mini
-
96×215
-
-
126-1959
-
0.15
Pop-up
S-200
200 sheets/box
120×215
-
-
784-8579
-
5.9
Pop-up
S-200
200 sheets/box
120×215
6-6689-05
-
126-1959
-
11.7
Pop-up
S-200
200 sheets/box
120×215
6-6689-01
-
336-0652
-
0.21
Pop-up
M-150
150
225×210
-
-
336-0652
-
8.6
Pop-up
M-150
150
225×210
6-6689-03
-
126-1967
-
0.56
Wide size
L-100
100 sheets/BOX
470×425
-
-
-
-
11
Wide size
L-100
100 sheets/BOX
470×425
6-6689-02
Pop-up type
-
112×215
-
-
-
-
-
-
Specification
Trusco Part No.
Dimension (mm)
Mass (kg)
Type
Product Name
Number of Page
Size Per Sheet (mm)
As ONE Part Number
  • Item #: 05697536

    Mfr #: 62015

    Package Qty: 1box(200pc)

    S$2.59

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Specification - Trusco Part No. 446-0855 Dimension (mm) - Mass (kg) - Type Mini size Product Name S-200 mini Number of Page - Size Per Sheet (mm) 96×215 As ONE Part Number -

    - +
  • Item #: 86232474

    Mfr #: 62015

    Package Qty: 1box(200pcx72box)

    S$179.90

    Shipping: Min. 2 days

    Extra Shipping Charge: S$97.40/unit

    Technical Specs:

    Specification - Trusco Part No. 446-0855 Dimension (mm) - Mass (kg) - Type Mini size Product Name S-200 mini Number of Page - Size Per Sheet (mm) 96×215 As ONE Part Number -

    - +
  • Item #: 05828462

    Mfr #: 62011

    Package Qty: 1box(200pc)

    S$2.89

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Specification - Trusco Part No. 126-1959 Dimension (mm) - Mass (kg) 0.15 Type Pop-up Product Name S-200 Number of Page 200 sheets/box Size Per Sheet (mm) 120×215 As ONE Part Number -

    - +
  • Item #: 09384523

    Mfr #: 62020

    Package Qty: 1box(200pcx36box)

    S$76.99

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Specification - Trusco Part No. 784-8579 Dimension (mm) - Mass (kg) 5.9 Type Pop-up Product Name S-200 Number of Page 200 sheets/box Size Per Sheet (mm) 120×215 As ONE Part Number 6-6689-05

    - +
  • Item #: 07294804

    Mfr #: 62011

    Package Qty: 1box(200pcx72box)

    S$149.90

    Shipping: Min. 2 days

    Extra Shipping Charge: S$111.05/unit

    Technical Specs:

    Specification - Trusco Part No. 126-1959 Dimension (mm) - Mass (kg) 11.7 Type Pop-up Product Name S-200 Number of Page 200 sheets/box Size Per Sheet (mm) 120×215 As ONE Part Number 6-6689-01

    - +
  • Item #: 09384532

    Mfr #: 62030

    Package Qty: 1box(150pc)

    S$3.79

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Specification - Trusco Part No. 336-0652 Dimension (mm) - Mass (kg) 0.21 Type Pop-up Product Name M-150 Number of Page 150 Size Per Sheet (mm) 225×210 As ONE Part Number -

    - +
  • Item #: 09493477

    Mfr #: 62030

    Package Qty: 1box(150pcx36box)

    S$129.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Specification - Trusco Part No. 336-0652 Dimension (mm) - Mass (kg) 8.6 Type Pop-up Product Name M-150 Number of Page 150 Size Per Sheet (mm) 225×210 As ONE Part Number 6-6689-03

    - +
  • Item #: 09493461

    Mfr #: 62001

    Package Qty: 1box(100pc)

    S$9.69

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Specification - Trusco Part No. 126-1967 Dimension (mm) - Mass (kg) 0.56 Type Wide size Product Name L-100 Number of Page 100 sheets/BOX Size Per Sheet (mm) 470×425 As ONE Part Number -

    - +
  • Item #: 07294813

    Mfr #: 62001

    Package Qty: 1box(100pcx18box)

    S$179.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Specification - Trusco Part No. - Dimension (mm) - Mass (kg) 11 Type Wide size Product Name L-100 Number of Page 100 sheets/BOX Size Per Sheet (mm) 470×425 As ONE Part Number 6-6689-02

    - +
  • Item #: 28612055

    Mfr #: S-250

    Package Qty: 1box(250pc)

    S$3.09

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Specification Pop-up type Trusco Part No. - Dimension (mm) 112×215 Mass (kg) - Type - Product Name - Number of Page - Size Per Sheet (mm) - As ONE Part Number -

    - +

Customer Reviews

Items 1 - 10 of 107

Show per page
  1. For various wiping during experiments
    Rating
    100%
    Kimwipes are a staple in chemistry experiments. Safe to use. However, it would be nice to have something thicker than a kimwipe, thinner than a kimtowel, or half the size of a kimwipe. It would be nice to peel and cut it, but I think it would be nice if it was a product from the beginning.
    (Translated by machine.)

    Review by

    Posted on

  2. Removal of excess grease
    Rating
    100%
    It comes in handy with stable quality that I have been familiar with since I was a student. I didn't know there was a small size, but it's good because it expands the options for where to put it and it's not bad for usability.
    (Translated by machine.)

    Review by

    Posted on

  3. Used for cleaning and disinfecting work desks, dining tables, etc.
    Rating
    100%
    Although it is a little expensive, it is "hard to tear" and "fibers do not come out" when wiping, so the number of sheets used at one time can be minimized. It is ideal for use and is well received by employees.
    (Translated by machine.)

    Review by

    Posted on

  4. during machine maintenance
    Rating
    100%
    It's easy to use and I always buy it. Shipment is early, too and is saved!
    (Translated by machine.)

    Review by

    Posted on

  5. Cleaning of inspection equipment
    Rating
    100%
    It is used for cleaning inspection instruments. It is useful because it does not fluff.
    (Translated by machine.)

    Review by

    Posted on

  6. Cleaning of electronic boards
    Rating
    100%
    It does not lint and is durable, so you can do a solid cleaning job.
    (Translated by machine.)

    Review by

    Posted on

  7. When cleaning the product
    Rating
    100%
    A small amount of alcohol is soaked in a pot and used to clean the exterior of the finished product. If you use tissue paper, fine dust will remain and you will have to blow it again with a blower, so there is little lint.” I use Kimwipe S-200". The size is also useful when you want to wipe a little.
    (Translated by machine.)

    Review by

    Posted on

  8. during the test
    Rating
    100%
    I use it all the time. Because it is a large box, the number of purchases is reduced and it is very convenient.
    (Translated by machine.)

    Review by

    Posted on

  9. Cleaning and degreasing before applying the protective film
    Rating
    100%
    I think that it is a stable Kimwipe quality. I'd like to have all sizes, I'm looking forward to using it for degreasing before painting.
    (Translated by machine.)

    Review by

    Posted on

  10. wipe glasses. I use it to wipe the metal fittings of the finished work.
    Rating
    100%
    Unlike tissue paper, wiped objects do not leave fluff. Suitable for wiping glasses and smartphones. I have loved it for over 10 years.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 107

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages