All Category

4 flat blade OA taps, no cord

Rating:
100%
from S$45.99
Min. 2 days
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
KU0060
KU0730
KU0740
KU1030
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$49.99
- +
1pc
Min. 2 days
S$49.99
- +
1pc
Min. 4 days
-
1pc
Min. 2 days
S$45.99
- +
Number of Outlets
all
4
4
-
4
Page
Number of Outlets
  • Item #: 06531272

    Mfr #: KU0060

    Package Qty: 1pc

    S$49.99

    Shipping: Min. 2 days

    Technical Specs:

    Number of Outlets 4

    - +
  • Item #: 06531315

    Mfr #: KU0730

    Package Qty: 1pc

    S$49.99

    Shipping: Min. 2 days

    Technical Specs:

    Number of Outlets 4

    - +
  • Item #: 06531324

    Mfr #: KU0740

    Package Qty: 1pc

    -

    Shipping: Min. 4 days

    Technical Specs:

    Number of Outlets -

    X
  • Item #: 06531367

    Mfr #: KU1030

    Package Qty: 1pc

    S$45.99

    Shipping: Min. 2 days

    Technical Specs:

    Number of Outlets 4

    - +
Page

Customer Reviews

1 Item

Show per page
  1. Used for extension cables
    Rating
    100%
    Normally, a 15A tap is standard, but a 20A type was helpful. Since the circuit breaker is 20A, I was looking for such a product. It was good that it was in stock.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account