You can write clearly on black objects! Opaque ink Even if you write on metal products, black rubber, glass bottles, plastics, etc., you can draw dark and clear lines without being affected by the base. Suitable for home work, plastic model painting, horticulture, and marking and painting of parts and materials at factories and construction sites.
Since it uses oil-based alcohol-based ink, it has little odor and is friendly to people and the environment. VOC (13 substances of sick house certified by the Ministry of Health, Labor and Welfare) is not used.
Since it is equipped with both thick and thin chips, it can be used in various scenes with one chip. For rubber products and glass products
Since it uses oil-based alcohol-based ink, it has little odor and is friendly to people and the environment. VOC (13 substances of sick house certified by the Ministry of Health, Labor and Welfare) is not used.
Since it is equipped with both thick and thin chips, it can be used in various scenes with one chip. For rubber products and glass products
Mass (g): 12.4
Overall Length (mm): 141
Product Type: Disposable main body
Ink: Oil-based opaque ink (alcohol)
Type: Twin
Shank Diameter (Φmm): Up to 12.4
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Marking on machine fixturesI wanted a twin type with white fine print. No problem n.
(Translated by machine.)This is a review for Item # : 06678288.Posted on
- Gold plating peeling repairI tried using it because the gold plating on the bag was peeling off. The metal fittings were also well painted. I had overlooked the product description, but since it is opaque, it has a smooth matte finish instead of a clear and smooth finish. It was good because the peeling became less noticeable.
(Translated by machine.)This is a review for Item # : 06678306.Posted on
- Marks on small fixturesno problem. I also like this marker.
(Translated by machine.)This is a review for Item # : 06678288.Posted on
- Horticultural Plastic Name ScribingI bought it to write the names of flowers on plates, but the letters disappeared after a month.
(Translated by machine.)This is a review for Item # : 06678288.Posted on
- When writing on metalIt is used when entering the model number etc. on metal materials and processed products. There are also white pens from other companies, but I chose this one at the request of the site. The white pens of other companies dry quickly and you can't write, but this one seems to have quite a few.
(Translated by machine.)This is a review for Item # : 06678288.Posted on
- When writing the destination product name on P / S on a black backgroundI use it to enter the destination and the name of the connected product in the power supply, but I think there is, but is it almost disposable? If you use it once, the liquid will not come out anymore if you use it for a long time, and it will tend to harden and you will not be able to remove the lid, which is normal. I have a lot of books in stock. If you don't have white, you'll be in trouble, so please improve it and make an easy-to-use product.
(Translated by machine.)This is a review for Item # : 06678288.Posted on
- Simple correction of silver paintI have been using it for a long time and have become a repeater. Suitable for small corrections.
(Translated by machine.)This is a review for Item # : 06678297.Posted on
- Machine markerThere are mechanical markers. It doesn't disappear and there is no problem
(Translated by machine.)This is a review for Item # : 06678288.Posted on
- For angle cutting markersThe visibility is good, but it was a little disappointing that it was hard to start using.
(Translated by machine.)This is a review for Item # : 06678288.Posted on
- Car maintenanceThis extra-fine is the most useful for putting white characters in a limited frame. I have no complaints about this, but I look forward to further improvements in ink.
(Translated by machine.)This is a review for Item # : 06678288.Posted on
Write Your Own Review