All Category

Number Sticker Transparent

Rating:
75%
from S$2.89
Min. 2 days
It can be used indoors and outdoors.
Convenient for number management.
Specification:  Adhesive seal
Material:  Vinyl chloride (PVC)
Color:  Transparent
Type of Sign:  Sticker
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TSN-30-1-TM
TSN-30-2-TM
TSN-30-3-TM
TSN-30-4-TM
TSN-30-5-TM
TSN-30-6-TM
TSN-30-7-TM
TSN-30-8-TM
TSN-30-9-TM
TSN-30-ZR-TM
Package Qty
Shipping
Price
Qty
 
 
 
1set(3pc)
Min. 2 days
S$2.89
- +
1set(3pc)
Min. 2 days
S$2.89
- +
1set(3pc)
Min. 2 days
S$2.89
- +
1set(3pc)
Min. 2 days
S$2.89
- +
1set(3pc)
Min. 2 days
S$2.89
- +
1set(3pc)
Min. 2 days
S$2.89
- +
1set(3pc)
Min. 2 days
S$2.89
- +
1set(3pc)
Min. 2 days
S$2.89
- +
1set(3pc)
Min. 2 days
S$2.89
- +
1set(3pc)
Min. 2 days
S$2.89
- +
Trusco Part No.
Dimension (mm)
Sign Meaning
Mass (g)
Mass (g / pair)
-
-
all
all
all
438-8151
30×30
1
1
1
438-8178
30×30
2
1
1
438-8194
30×30
3
1
1
438-8216
30×30
4
1
1
438-8232
30×30
5
1
1
438-8259
30×30
6
1
1
438-8275
30×30
7
1
1
438-8291
30×30
8
1
1
438-8313
30×30
9
1
1
438-8861
30×30
0
1
1
Trusco Part No.
Dimension (mm)
Sign Meaning
Mass (g)
Mass (g / pair)
  • Item #: 89618304

    Mfr #: TSN-30-1-TM

    Package Qty: 1set(3pc)

    S$2.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 438-8151 Dimension (mm) 30×30 Sign Meaning 1 Mass (g) 1 Mass (g / pair) 1

    - +
  • Item #: 89618322

    Mfr #: TSN-30-2-TM

    Package Qty: 1set(3pc)

    S$2.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 438-8178 Dimension (mm) 30×30 Sign Meaning 2 Mass (g) 1 Mass (g / pair) 1

    - +
  • Item #: 89618347

    Mfr #: TSN-30-3-TM

    Package Qty: 1set(3pc)

    S$2.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 438-8194 Dimension (mm) 30×30 Sign Meaning 3 Mass (g) 1 Mass (g / pair) 1

    - +
  • Item #: 89618365

    Mfr #: TSN-30-4-TM

    Package Qty: 1set(3pc)

    S$2.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 438-8216 Dimension (mm) 30×30 Sign Meaning 4 Mass (g) 1 Mass (g / pair) 1

    - +
  • Item #: 89618383

    Mfr #: TSN-30-5-TM

    Package Qty: 1set(3pc)

    S$2.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 438-8232 Dimension (mm) 30×30 Sign Meaning 5 Mass (g) 1 Mass (g / pair) 1

    - +
  • Item #: 89618401

    Mfr #: TSN-30-6-TM

    Package Qty: 1set(3pc)

    S$2.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 438-8259 Dimension (mm) 30×30 Sign Meaning 6 Mass (g) 1 Mass (g / pair) 1

    - +
  • Item #: 89618426

    Mfr #: TSN-30-7-TM

    Package Qty: 1set(3pc)

    S$2.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 438-8275 Dimension (mm) 30×30 Sign Meaning 7 Mass (g) 1 Mass (g / pair) 1

    - +
  • Item #: 89618444

    Mfr #: TSN-30-8-TM

    Package Qty: 1set(3pc)

    S$2.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 438-8291 Dimension (mm) 30×30 Sign Meaning 8 Mass (g) 1 Mass (g / pair) 1

    - +
  • Item #: 89618462

    Mfr #: TSN-30-9-TM

    Package Qty: 1set(3pc)

    S$2.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 438-8313 Dimension (mm) 30×30 Sign Meaning 9 Mass (g) 1 Mass (g / pair) 1

    - +
  • Item #: 89618487

    Mfr #: TSN-30-ZR-TM

    Package Qty: 1set(3pc)

    S$2.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 438-8861 Dimension (mm) 30×30 Sign Meaning 0 Mass (g) 1 Mass (g / pair) 1

    - +

Customer Reviews

8 Item(s)

Show per page
  1. Show room number
    Rating
    100%
    I used it in the room display of the mailbox of the apartment. It was cheap, so it was helpful.
    (Translated by machine.)

    Review by

    Posted on

  2. Number display on the car stop pipe of the parking lot
    Rating
    100%
    It's been 3 months since I used it outdoors, but there is no problem. I was worried about peeling due to rain, but there is no problem.
    (Translated by machine.)

    Review by

    Posted on

  3. Stick it on the tire wheel as a mark of rotation
    Rating
    100%
    I was saved because I couldn't find it easily, because I wasn't there anymore
    (Translated by machine.)

    Review by

    Posted on

  4. For outdoor use
    Rating
    60%
    We purchased for serial numbers of trucks. I am worried about light resistance.
    (Translated by machine.)

    Review by

    Posted on

  5. Paste the room number on the name tag of the apartment
    Rating
    20%
    If you stick it, it will undulate, and it seems that it will soon be useless with fluent.
    (Translated by machine.)

    Review by

    Posted on

  6. Numbering to equipment
    Rating
    80%
    I think it would be nice to have a vertically long type instead of a square type. If there are many digits, it will look longer.
    (Translated by machine.)

    Review by

    Posted on

  7. Breeding hut numbering
    Rating
    80%
    The material of the sheet seemed to last a long time and was good. If possible, I would be grateful if there was a little more size repertoire.
    (Translated by machine.)

    Review by

    Posted on

  8. Information display
    Rating
    60%
    It would be nice to have a larger repertoire
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account