Adopts the highest level air nozzle technology "Air intermittent wave".
Cleaning and cleaning of various filters, draining, draining of uneven parts on the back surface, cleaning of machine tools, deburring, polishing powder removal, draining, etc.
Mass (g): 240
Withstand Pressure (MPa): 3
Operating Temperature (℃): 5~60
Material: Aluminum
Suitable Fluid: Compressed air
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I bought the low pressure type and the high pressure type by mistake without checking it well. However, due to the injuries, it is a specification that can use both compressors, and it is used exclusively for high pressure and shared with other air tools for low pressure. Both have no complaints about wind pressure. (Translated by machine.)
I am not dissatisfied with the ability of the air gun itself, but due to the diameter of the connection part and the making of the screw (left-hand screw), the commercially available connection parts (coupler) could not handle it well. I would like the connection part to be more compatible with general-purpose products. (Translated by machine.)
Even though I don't use it every day, the intermittent vibrations stopped in less than a month. I should have bought an ordinary air gun. (Translated by machine.)