All Category

Condor water squeegee

Rating:
89%
from S$5.49
Min. 2 days
A lightweight, handy-use wiper with a small turning radius. Useful for draining workbenches and narrow spaces. Draining wiper.
Length (mm):  230
Width (mm):  250
Trusco Part No.:  438-4288
Mass (g):  70
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
WI610-000X-MB
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$5.49
- +
Page
  • Item #: 09940342

    Mfr #: WI610-000X-MB

    Package Qty: 1pc

    S$5.49

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 30

Show per page
  1. bathroom mirror wipe
    Rating
    60%
    It has enough functions to remove water droplets on the mirror, but I thought it would be better if it was a little wider.
    (Translated by machine.)

    Review by

    Posted on

  2. to clean the bath
    Rating
    100%
    When I get out of the bath, I clean the wall with this. It's cheap and one bottle lasts a lot.
    (Translated by machine.)

    Review by

    Posted on

  3. Draining the bath
    Rating
    100%
    It's softer than I thought and very easy to drain. The previous one was hard and required power, but this does not require power.
    (Translated by machine.)

    Review by

    Posted on

  4. draining the bath
    Rating
    100%
    Used for draining the wall of the bathroom. It is so effective in preventing mold that it is praised in regular inspections by housing manufacturers.
    (Translated by machine.)

    Review by

    Posted on

  5. Cleaning work
    Rating
    100%
    You can buy squeegees at 100-yen stores or at home improvement stores, but there aren't many squeegees with such a simple and stylish design, such as colorful and rugged designs. I like it both in terms of design and functionality.
    (Translated by machine.)

    Review by

    Posted on

  6. Drainer
    Rating
    100%
    When using, it is smooth and easy to use even if you use it while pushing it or pull it.
    (Translated by machine.)

    Review by

    Posted on

  7. Moisture removal in the bathroom
    Rating
    100%
    It is very easy to use. I was using a PV product from a home improvement store, but it was not slippery, it made noise, dew remained, and it was stressful. This is stress-free and the dew can be wiped clean.
    (Translated by machine.)

    Review by

    Posted on

  8. Draining after cleaning the bathroom
    Rating
    100%
    Used for finishing draining of bath cleaning. I am satisfied that it is light and smooth to use.
    (Translated by machine.)

    Review by

    Posted on

  9. Wiping the tiles in the bathroom
    Rating
    40%
    Not very suitable for wiping water from bathroom tiles. After all, I'm using a towel. It seems that tiles are no longer used in the bathroom these days, so this may be useful.
    (Translated by machine.)

    Review by

    Posted on

  10. When washing a car
    Rating
    100%
    It is used for draining car windows. I used various other products, but this is the best.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 30

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account