Since the washer with screw is set, it is easy to install. Since it has a stopper, it is difficult for the hung object to come off carelessly.
Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes
Surface Treatment: (Cut anchor) Barrel polishing
Working load (kN): 0.18
Drill Diameter (Φmm): 11.0
Dimension B (mm): 12
Dimension W (mm): 15
Length (mm): 33
Mass (g): 33
Dimension D (mm): 5.5
Dimension S (mm): 8
Trusco Part No.: 849-0812
Material (cut anchor): Iron
Thread Size: M-6
Material (Main Unit): Stainless steel (SUS304)
Type: Western light hanging
Set Contents: With cut anchor
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
It is convenient because it has a stopper so that the hooked object will not come off and you can take it off immediately. It's even better if you have a small one. (Translated by machine.)