All Category

Protective van roll type

Rating:
78%
from S$10.99
Min. 2 days
Can be cut to any size.
No scissors required and can be easily cut by hand.
Adhesion type without pads.
Fits with urethane non-woven fabric.
Excellent breathability. For fingertips and knuckles that tend to get rough due to water work or the cold of winter.
Tape Length (m):  4.5
Tape Width (mm):  25
Type:  Fingertips / joints
Function:  Water resistant
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$10.99
- +
Page
  • Item #: 11639924

    Mfr #: AGBR

    Package Qty: 1pc

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

9 Item(s)

Show per page
  1. Everyday use
    Rating
    100%
    It's something that grandma seems to use. It's used for purposes other than the intended purpose, but it's also effective for temporary protection of small cuts that can be made while messing around with a car. It will be a little easier to handle the parts
    (Translated by machine.)

    Review by

    Posted on

  2. Finger protection
    Rating
    100%
    Since the fingers were too thin, the gauze part did not hit the affected part and the adhesive part did not fit well in the individually wrapped one. There is no gauze in the first place, and the base material is soft and fits your fingers, so it is easy to roll. I was worried that I would get stuffy and rash, but I am satisfied because there is no such thing.
    (Translated by machine.)

    Review by

    Posted on

  3. For everyday use
    Rating
    100%
    Recommended for people with sensitive skin. In the coming season, every day I feel painful and painful. It is a perfect product to protect by rolling it around so as not to make it worse. I think it's convenient because the tape itself can be cut with your fingers.
    (Translated by machine.)

    Review by

    Posted on

  4. Rhagades Hand Eczema Protection
    Rating
    40%
    Purchased because hand eczema is terrible due to atopy. I wanted to apply an ointment and protect it with tape, but the adhesive strength was not enough and I tried to wrap it around, but it came off immediately. It's relatively thick, so I think it's not suitable for fingertips. .. ..
    (Translated by machine.)

    Review by

    Posted on

  5. Rhagades measures
    Rating
    80%
    Even though I usually use the company's care leave, if it is a thick part of a man's thumb or finger, there is little overlap even if I wrap M or L and it is easy to peel off, so I finally found it when I was looking for an auxiliary bandage! Caryve normal version? Adhesive plaster of the same material as. However, I think that the width of 25 mm is too large because I do not have to stick this product on the wound as it is and use it as an auxiliary or prevent the fingertips from cracking. If possible, 15mm, even if it is thick, 20mm would be easier to use.
    (Translated by machine.)

    Review by

    Posted on

  6. Car maintenance.
    Rating
    100%
    It is harder to peel off than I expected, and it is very useful for protecting fingertips.
    (Translated by machine.)

    Review by

    Posted on

  7. I bought it to protect the cracks on my fingertips.
    Rating
    40%
    It may be a little thick to protect your fingertips. Half the thickness is enough. It is convenient to cut without scissors. As I was working, it came off little by little. A little stronger adhesive is fine.
    (Translated by machine.)

    Review by

    Posted on

  8. Joint protection
    Rating
    80%
    After sticking it on the cracks in the joints, which did not heal easily once it cracked, it became difficult to crack.
    (Translated by machine.)

    Review by

    Posted on

  9. It's a fairly expensive product, isn't it?
    Rating
    60%
    There is no problem in performance including adhesive strength. However, it is a little inconvenient because you need to cut it when you put it on your dominant hand. If it is not a big scratch, the band-aid type is easier to use.
    (Translated by machine.)

    Review by

    Posted on

9 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account