All Category

YM Type Molybdenum Checker for Stainless steel or Any Material Detection

Rating:
73%

YM Type Molybdenum Checker for Stainless steel or Any Material Detection

Rating:
73%
from S$159.90
Min. 2 days
Molybdenum in stainless steel can be easily, accurately and non-destructively detected in the field at a speed of one second.
Extremely effective in distinguishing SUS316.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
YM type Mo checker set 175 times
Package Qty
Shipping
Price
Qty
 
 
 
1set
Min. 2 days
S$159.90
- +
Page
  • Item #: 11684968

    Mfr #: YM type Mo checker set 175 times

    Package Qty: 1set

    S$159.90

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

3 Item(s)

Show per page
  1. At the time of parts inspection
    Rating
    60%
    I always use it for parts inspection (material judgment). This product is cheap and nice.
    (Translated by machine.)

    Review by

    Posted on

  2. At the time of parts inspection
    Rating
    80%
    I always use it when inspecting parts (material discrimination). This product is quite convenient.
    (Translated by machine.)

    Review by

    Posted on

  3. Identification of SUS316
    Rating
    80%
    I'm glad that I can see the difference more clearly than I expected. I'm dissatisfied with the fact that purchasing only consumables seems to be more expensive. I think I will buy it as a set again when the chemicals run out.
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account