* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
Clearance Angle (°): 0
Cutting Blade Length (mm): 16.5
Inscribed Circle Diameter (Φmm): 9.525
Chip Breaker: Both sides
Socket Shape: Cylindrical hole
Shape: Equilateral triangle 60 °
with or without Hole: Yes
Tolerance of Inscribed Circle (mm): ±0.05~±0.15
Corner Height Tolerance (mm): ±0.08~±0.2
Thickness Tolerance (mm): ±0.13
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Turning finishI think it's a good tip. I would like to purchase it again.
(Translated by machine.)This is a review for Item # : 41333643.Posted on
- Iron and stainless steel cutting workIt is convenient because it can be used as it is without replacing SS SUS.
(Translated by machine.)This is a review for Item # : 41333196.Posted on
Write Your Own Review