All Category

Rubber Finger Cot

Rating:
63%
from S$4.99
Min. 2 days
Excellent anti-slip effect due to special surface processing.
A versatile natural rubber finger cot that can also be used for office work, precision equipment, and electronic parts.
Non-slip finger cot It can be used as a non-slip from above while wearing work gloves at factories.
Thickness (mm):  0.42
Color:  Orange
Material:  Natural rubber
Mass (g):  5
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TYSO-L-10
TYSO-M-10
TYSO-S-10
Package Qty
Shipping
Price
Qty
 
 
 
1bag(10pc)
Min. 2 days
S$4.99
- +
1bag(10pc)
Min. 2 days
S$4.99
- +
1bag(10pc)
Min. 2 days
S$4.99
- +
Overall Length (mm)
Inner Diameter (Φmm)
Trusco Part No.
Size
all
all
-
all
48
20
488-6577
L
46
18
488-6585
M
42
15
488-6593
S
Page
Overall Length (mm)
Inner Diameter (Φmm)
Trusco Part No.
Size
  • Item #: 16267475

    Mfr #: TYSO-L-10

    Package Qty: 1bag(10pc)

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length (mm) 48 Inner Diameter (Φmm) 20 Trusco Part No. 488-6577 Size L

    - +
  • Item #: 16267484

    Mfr #: TYSO-M-10

    Package Qty: 1bag(10pc)

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length (mm) 46 Inner Diameter (Φmm) 18 Trusco Part No. 488-6585 Size M

    - +
  • Item #: 16267493

    Mfr #: TYSO-S-10

    Package Qty: 1bag(10pc)

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length (mm) 42 Inner Diameter (Φmm) 15 Trusco Part No. 488-6593 Size S

    - +
Page

Customer Reviews

7 Item(s)

Show per page
  1. Work gloves are used to work with the index finger and thumb. Use from above the work gloves to protect the index finger and thumb.
    Rating
    20%
    The rubber finger cot could not be used on the index finger, thumb, or rubber finger cot from above the work gloves, and the purpose could not be achieved.
    (Translated by machine.)

    Review by

    Posted on

  2. During inspection work of resin products
    Rating
    40%
    Even if the size is S, the ones I usually use are loose for women with thin fingers, so the price is cheap and I bought it as a trial. The size is good, but I felt that the material was a little hard.
    (Translated by machine.)

    Review by

    Posted on

  3. Voucher office work
    Rating
    80%
    The quality seemed to be good, and it was delivered immediately, but if I neglected to check the thickness, even a small student would come off except for the thumb.
    (Translated by machine.)

    Review by

    Posted on

  4. Stained glass
    Rating
    100%
    I used to use a rubber sack for office work to scrape glass parts, but the strength is weak and it tears immediately. The finger cot I bought was solid and I no longer hurt my fingers
    (Translated by machine.)

    Review by

    Posted on

  5. Finger protection during buffing
    Rating
    60%
    It's quite thick. Therefore, it will hurt if you do not use the one that matches the size. It doesn't grow much, so it depends on the application. It is about twice as thick as a thin one such as 100-yen.
    (Translated by machine.)

    Review by

    Posted on

  6. When molding plastic products
    Rating
    100%
    When attaching parts to the product, my fingers hurt, but it is easier to work with this finger cot.
    (Translated by machine.)

    Review by

    Posted on

  7. Sports bowling
    Rating
    40%
    Unfortunately, the strength was not enough and I was torn in one game.
    (Translated by machine.)

    Review by

    Posted on

7 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages