A general-purpose type insulating tape. Can be overlaid.
For applications that require transparency. For electrical insulation of transformer coils. Insulation application for electronic components.
Thickness (mm): 0.06
Rated Temperature (℃): 130
Adhesive Strength (N/10mm): 3.3
Tensile Strength (N/10mm): 44
Length (m): 66
Adhesive: Acrylic
Color: Clear
Main Application: For electrical insulation
Base Material: Polyester film
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.