A best-selling model using cotton broad with little air leakage. Certified by the All Kanto Electric Works Association. A standard item that is comfortable to wear and feels great in a wide range of situations.
For on-site work in a wide range of industries such as automobiles, housing, construction, metals, and logistics.
* Because it is a natural material, some color blurring and shrinkage may occur. * There is a risk of discoloration or discoloration, so wash after each use to prevent sweat from accumulating. When washing, please avoid washing with other clothes at the same time. * Fans, cables, batteries, and other options are sold separately. * 6 Please use "Air-conditioned clothes (R) cable (long) (CBB500)" for clothing of L size or larger (sold separately).
The listed products use the patents and technologies of Theft Research Institute Co., Ltd. and Air-conditioned Clothing Co., Ltd.
"Air-conditioned clothing" is the brand that indicates the fan-equipped clothing of Theft Research Institute Co., Ltd. and air-conditioned clothing, its accessories, and these.
"Air-conditioned clothes" and "DC air-conditioned clothes" logos are registered trademarks of Theft Research Institute Co., Ltd. and air-conditioned clothes Co., Ltd.
The listed products use the patents and technologies of Theft Research Institute Co., Ltd. and Air-conditioned Clothing Co., Ltd.
"Air-conditioned clothing" is the brand that indicates the fan-equipped clothing of Theft Research Institute Co., Ltd. and air-conditioned clothing, its accessories, and these.
"Air-conditioned clothes" and "DC air-conditioned clothes" logos are registered trademarks of Theft Research Institute Co., Ltd. and air-conditioned clothes Co., Ltd.
Set Contents: Clothes only
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Necessary Accessories
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- During packing workThe zipper and velcro are easy to use, and they are made one size larger than normal work clothes, so you can wear the same size as normal work clothes.
(Translated by machine.)This is a review for Item # : 26644738.Posted on
- Mechanical equipment maintenanceThe size is perfect, but it's a pity that the color is different from the display. I can put up with it, but it would be nice if you could tighten the sleeves by making the velcro on the sleeves a little longer.
(Translated by machine.)This is a review for Item # : 26644704.Posted on
- Used for machine maintenance work.I'm glad that the thin cotton part copes with sweat.
(Translated by machine.)This is a review for Item # : 26644704.Posted on
- Inspection of electrical equipmentI bought only clothes and attached the fan I had, and I'm using it, but the hole in the fan just fits in, but I'd like you to make a bigger hole, but I'd like to improve it. Overall, I like it and buy another one.
(Translated by machine.)This is a review for Item # : 26644713.Posted on
- I am trying to do inspection work in the summer.I use it to prevent heat stroke, but I bought another one to wash it.
(Translated by machine.)This is a review for Item # : 26644704.Posted on
- Press workFrom this year, we changed to this manufacturer. Because it is a thin fabric, it is popular for being cool!
(Translated by machine.)This is a review for Item # : 16534062.Posted on
- Indoor and outdoor building photographyIt feels hotter in terms of texture and texture compared to 100% polyester. I also bought moss green, but it was gray by all means. The one made of 100% polyester was moss green, so it's very disappointing.
(Translated by machine.)This is a review for Item # : 16534062.Posted on
- During on-site work at the ironworks and during transportation and cargo handlingAs a function of air-conditioned clothes, this product, which is thin and sewn, has high quality. Since it is made of 100% cotton, it is not damaged by the impact of a small amount of welding sparks on site. In the winter blouson, which is mainly made of polyester, even if the environment is as low as 20 ° C, the part exposed to the spark melts and becomes scarred. It's so thin that it dries quickly and is comfortable to get wet with sweat or rain. However, if you wash it even once and it is not waterproof, if it gets wet with rain, it will mercilessly flood the inner. If you are facing rainfall when working outdoors, a water repellent spray on the surface after washing is essential. If it rains heavily, it is safer to prepare an optional fan cover. The functionality of the clothes themselves is perfect, but the details need to be devised. The explanation says that the string to be stretched on the back of the neck and the button should be removed when washing, but if you wash it in that way, it will stick to the magic tape on both sides of the front of the torso and the cuffs, causing it to fray. The frayed threads will stick together, and the sticking force on the velcro side will also decrease, causing the bottom of the front zipper to open loosely. It's a lot of work for me, but the manufacturer who is dealing with this problem by sticking all the velcro straps together and washing them has a loop at the base of the string that allows you to button the string on the back of the neck when washing. I want you to prepare an improved product. Web page size notation is a problem. The top of 2L is XL and the top is 4L, but isn't it usually L, XL or 2L, 3L, 4L? In fact, when I asked for XL, 3L came. Above all, the color of the product is a big problem. The company uniform was dark blue, so when I selected it and ordered it, it was medium blue, which was close to light blue. The label of the product I received is dark blue, and the velcro is the same dark blue as the web page, so the color tone of the actual product is light. When it got wet with rain, the color tone became dark blue, which was close to the explanation, but it is not the correct color tone explanation, so please complement the explanation correctly. I wonder if other colors are the same. The actual product that arrived is a beautiful blue one. Maybe Moss Green is also suspicious. This is probably a problem on the Japanese side that the product color itself was posted on the web page without understanding the reflected light frequency characteristics, rather than because of the country of origin Vietnam where honest people live in groups. I want the introductory image to be color-corrected so that consumers do not misunderstand it. Originally, it is a product with great potential, so please do not lower your rating due to a boring mistake on the web. Please revise the posted web immediately to avoid confusion.
(Translated by machine.)This is a review for Item # : 16534123.Posted on
- During machine maintenanceI feel that the size is smaller than the clothes of other manufacturers that I have been wearing. I thought the color was navy blue, but it was a fairly light color. The quality is low for the price.
(Translated by machine.)This is a review for Item # : 16534105.Posted on
- On-site meeting under the scorching sunThere is a big difference between having a fan and not having a fan! You can feel the effect of the fan.
(Translated by machine.)This is a review for Item # : 16534053.Posted on
Write Your Own Review