Conductive thread is used for the entire palm, and the touch panel and smartphone can be operated without taking off gloves. Excellent anti-slip effect with embossing. Can be washed and used repeatedly.
Thickness (mm): 0.7
Quantity per Package (Pair): 1
Color: Black
RoHS directive (corresponding to 10 substances): Correspondence
Cuff Specifications: Hook-and-loop type
Material (lining): Polyester
Material (Sandal Strap): Polyester
Material (Palm Side): Polyurethane
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I bought it as a driving glove that can be used with a smartphone. The non-slip rubber started to come off in the first week after using it, and one month later, the fingertips were in a tattered state. There are also fingers that are only the underlying cloth. It cannot be used for work if it comes off like this just by operating the steering wheel when driving in the morning and evening. I think it needs improvement. (Translated by machine.)
The whole is stiff, but there is no slippage. There is no problem if you use it to answer the phone on your smartphone. There is no heat retention. (Translated by machine.)
I don't like gloves made for cycling because they emphasize cushioning, so I substitute work gloves. I expected it to be compatible with smartphones, but it was a little small for me. LL size purchase. I wonder if it would have been acceptable if it had a little more elasticity. Expected to develop 3L size. (Translated by machine.)