All Category

Air Duster Gun Long Nozzle

Rating:
79%
from S$23.99
Min. 2 days
You can eject compressed air by pulling the trigger. For dust removal and cleaning before work * Please use with proper air pressure.
* Do not use with a power source other than an air compressor.
* Please use an appropriate air hose.
* Make sure to attach the air hose securely.
* Be careful not to drop it as it may cause damage.
Maximum Operating Pressure (MPa):  0.6
Nozzle Diameter (Φmm):  3
Air Consumption (L/min):  610
Fluid:  Air
Material (Main Unit):  Aluminum
Connection:  Coupler for normal pressure
Coupler connection thread diameter:  G(PF)1/4
Nozzle screw diameter:  G(PF)1/8
Nozzle type:  Long nozzle
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
LAG-100J
LAG-330J
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$23.99
- +
1pc
Min. 2 days
S$29.99
- +
Nozzle Length (mm)
all
100
330
Page
Nozzle Length (mm)
  • Item #: 17079448

    Mfr #: LAG-100J

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Nozzle Length (mm) 100

    - +
  • Item #: 17079457

    Mfr #: LAG-330J

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    Nozzle Length (mm) 330

    - +
Page

Customer Reviews

Items 1 - 10 of 133

Show per page
  1. for cleaning farm equipment
    Rating
    80%
    Convenience is better than we thought. I was at a loss as to whether it was long or not, but it was the correct answer. Work efficiency is good because air reaches every corner.
    (Translated by machine.)

    Review by

    Posted on

  2. DYI dust removal
    Rating
    60%
    I am satisfied with the relationship of the compressor or when a little pressure is applied
    (Translated by machine.)

    Review by

    Posted on

  3. Hmm, in a little while.
    Rating
    80%
    The air gun itself is easy to use without any problems. There is also air volume. However, when dropped, the nozzle at the tip bends and breaks quite easily. Possibly weak roots. If you put love into it without dropping it or bumping it, you can use it with care. I dropped it and it broke.
    (Translated by machine.)

    Review by

    Posted on

  4. during machine maintenance
    Rating
    100%
    It is used for machine maintenance and cleaning. Air leaks and rusts when used for a certain period of time, so it is used as a consumable item. Affordable and convenient. The long tip is also convenient.
    (Translated by machine.)

    Review by

    Posted on

  5. for washing table
    Rating
    100%
    I bought more this time so that I can always keep it on the parts washing table. it's a normal airsoft
    (Translated by machine.)

    Review by

    Posted on

  6. car wash
    Rating
    100%
    It's cheap because it's used for essential hardware to fly water droplets
    (Translated by machine.)

    Review by

    Posted on

  7. machine maintenance
    Rating
    20%
    Even if you pull the trigger, it will stop with just a momentary push of air. Useless.
    (Translated by machine.)

    Review by

    Posted on

  8. air duster
    Rating
    20%
    The metal fittings on the shaft where you hold it with your hand were crushed, so it was broken immediately. If you want to hold down the shaft, isn't it necessary to use metal fittings? The axis comes off and the nigiri comes off, making it useless.
    (Translated by machine.)

    Review by

    Posted on

  9. cleaning farm equipment
    Rating
    40%
    I used it occasionally for cleaning farm equipment as a part-time farmer, but the tip nozzle broke in about half a year. I wanted a long nozzle, but the number of short nozzles increased.
    (Translated by machine.)

    Review by

    Posted on

  10. cleaning bike plug holes
    Rating
    100%
    I bought this to blow away dust and sand. I used to use a plastic one, but it cracked and leaked air, so I bought a metal one this time.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 133

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account