Number of Flutes: 1 row groove x 1 row groove
Mass (kg/m): 1.693
Yield Strength (N/mm2): 215 or more
Tensile Strength (N/mm2): 245 or more
Type: 4-sided groove
Frame Width (mm): 40
Size (mm): 40×40
Cross-sectional Area (mm 2): 627
Elongation (%): 8 or more
Material (Main Unit): A6063S-T5
Shape: Square
Surface Treatment (Main Unit): White anodized
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Gauge creation for ductor rail cuttingI was able to make something that looks good. It is lighter than I expected and is convenient to carry.
(Translated by machine.)This is a review for Item # : 17168515.Posted on
- On the jigIt is used for jigs, but it is useful because it is light and strong and does not bend.
(Translated by machine.)This is a review for Item # : 17168515.Posted on
- Factory shelf productionThere is no problem with the product, including strength. The rest is the price, but it is a bargain when discounted or combined with other coupons.
(Translated by machine.)This is a review for Item # : 17168533.Posted on
- Production of racing RIGIt was heavier than expected. Square type nuts are recommended because T-nuts are limited because they have a certain degree of rigidity.
(Translated by machine.)This is a review for Item # : 17168497.Posted on
- Frame for solar panelsI installed it from the beginning, but I tried to tentatively assemble it. I also used it for practicing post-insertion nuts.
(Translated by machine.)This is a review for Item # : 17168533.Posted on
- For prototype productionIt was heavier than I expected
(Translated by machine.)This is a review for Item # : 17168533.Posted on
Write Your Own Review