Ideal for working, as well as various maintenance work and your favorite road bike!
A urethane pad with a unique design is used for the palm to reduce impact. The back of the hand and fingertips are protected and firmly guarded. Curved sewing makes it easy to grip, and the finger crotch is made of a breathable material to prevent stuffiness.
A urethane pad with a unique design is used for the palm to reduce impact. The back of the hand and fingertips are protected and firmly guarded. Curved sewing makes it easy to grip, and the finger crotch is made of a breathable material to prevent stuffiness.
Quantity per Package (Pair): 1
Color: Black
Function: Durability and safety
Cuff Specifications: Hook-and-loop type
Material (Sandal Strap): Polyester, (Protect) polyvinyl chloride
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- enduro runningIt's about 1/3 the price of brand-name gloves, and it's easy to use, but the stitching is bad, and the wrist seams tear immediately. The fingertips can also be torn quickly, so I think it's good to use it as a consumable item.
(Translated by machine.)Posted on
- Used for motorcyclesSince there is a lot of rubber in the instep part, it is good for protection, but it may feel hard.
(Translated by machine.)This is a review for Item # : 17570963.Posted on
- When riding a motorcycleI think it's very good because it's easy to move, it has a guard, and it's cheap. Repeat
(Translated by machine.)This is a review for Item # : 17570954.Posted on
- As a motorcycle gloveLooking at the package, there is a picture of an off-road bike, and it is a glove suitable for motorcycles as if it was developed for motorcycles. The protection is minimal, but the fit is good and the operability is excellent. It's stuffy in summer and cold in winter, so maybe it's for spring and autumn.
(Translated by machine.)This is a review for Item # : 17570954.Posted on
- Two-wheeled vehicle maintenanceI rarely see it at the store, so I decided to buy it online, but the size was the best. If the fit is a little better, it's fine, but the price is high, so the P / C is high.
(Translated by machine.)This is a review for Item # : 17570954.Posted on
- For motorcyclesI think the design is clear whether you like it or not, but it fits in your hand and seems to be easy to operate. Not only the fingertips but also the wrist hold is good.
(Translated by machine.)This is a review for Item # : 17570954.Posted on
- Used for riding and racing on off-road bikes.It's very supple, fits in your hand, is tough without tearing even if you fall over and over, is easy to wash and dries quickly, so it's great. It's reasonably priced and the cost performance is great.
(Translated by machine.)This is a review for Item # : 17570963.Posted on
- When riding a motorcycleIf you continue to hold the grip (bend your fingers) for a long time, the seams will bite into your fingers. It seems that the thread is holding the protector, but is it unavoidable in terms of shape? No problem for a short time
(Translated by machine.)This is a review for Item # : 17570945.Posted on
- For motorcyclesThe grip is exquisite, it is neither too slippery nor too slippery, and it is very easy to operate. The fit is strong, so I think it would have been better if it was for a motorcycle, even if it was one size larger. The product photo is not good, but the good design stands out when you actually operate the bike.
(Translated by machine.)This is a review for Item # : 17570954.Posted on
- When riding a motorcycle.It was published in a motorcycle magazine, so I bought it because I was curious, but it was very easy to use.
(Translated by machine.)This is a review for Item # : 17570963.Posted on
Write Your Own Review