All Category

Free Style (Bicycle Tire)

Rating:
95%
from S$33.99
Min. 2 days
Saipin pattern BMX free style tires.
Material:  (Bead) Steel
Size:  20×1.75
Recommended Internal Pressure (kPa):  280-590
ETRTO Standard:  40-406
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
8H406-HP-LX
8H406-HP-LX-W
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1pc
Min. 2 days
S$33.99
S$22.59
/unit
- +
1pc
Min. 3 days
S$33.99
S$22.59
/unit
- +
Mass (g)
all
380
370
Page
Mass (g)
  • Item #: 17648548

    Mfr #: 8H406-HP-LX

    Package Qty: 1pc

    S$33.99

    Shipping: Min. 2 days

    Extra Shipping Charge: S$22.59/unit

    Technical Specs:

    Mass (g) 380

    - +
  • Item #: 17648557

    Mfr #: 8H406-HP-LX-W

    Package Qty: 1pc

    S$33.99

    Shipping: Min. 3 days

    Extra Shipping Charge: S$22.59/unit

    Technical Specs:

    Mass (g) 370

    - +
Page

Customer Reviews

4 Item(s)

Show per page
  1. For BMX flat
    Rating
    100%
    You can use it without any problem! The air pressure is low, but I put in 8 kg and use it.
    (Translated by machine.)

    Review by

    Posted on

  2. 20 inch mamachari front wheel tire
    Rating
    80%
    The tire sides are light and thin, which gives you a supple ride with good grip. On the other hand, because the sides are thin, the carcass fabric will tear after a year. It's not durable, but I think the great ride quality is irreplaceable.
    (Translated by machine.)

    Review by

    Posted on

  3. Used for BMX 20 years ago
    Rating
    100%
    It looks great on old BMX and I'm very happy with it. I would like to have open side block tires.
    (Translated by machine.)

    Review by

    Posted on

  4. Squeeze
    Rating
    100%
    Grip power that sticks. It is sticky and easy to run. The brown rubber on the side can be seen as dirt, so I think that those who are interested need to take care of the car wash.
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages