All Category

Fixing Collar

Rating:
79%
from S$7.69
Min. 2 days
It is used when connecting a spiral duct to a square duct or the like.
Thickness t (mm):  0.6
Material:  Zinc sheet
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$7.69
- +
1pc
Min. 2 days
S$9.29
- +
1pc
Min. 2 days
S$14.99
- +
1pc
Min. 2 days
S$8.99
- +
1pc
Min. 2 days
S$11.99
- +
1pc
Min. 2 days
S$14.99
- +
1pc
Min. 2 days
S$15.99
- +
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$17.99
- +
Dimension H (mm)
Nominal Diameter (Φmm)
Dimension L (mm)
Dimension D (Φmm)
all
all
all
all
10
100
65
98
13
150
87
148
15
200
85
198
13
125
62
123
15
175
85
173
15
225
85
223
15
250
85
248
15
275
85
273
15
300
85
298
Page
Dimension H (mm)
Nominal Diameter (Φmm)
Dimension L (mm)
Dimension D (Φmm)
  • Item #: 17773394

    Mfr #: 100

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 10 Nominal Diameter (Φmm) 100 Dimension L (mm) 65 Dimension D (Φmm) 98

    - +
  • Item #: 17773403

    Mfr #: 150

    Package Qty: 1pc

    S$9.29

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 13 Nominal Diameter (Φmm) 150 Dimension L (mm) 87 Dimension D (Φmm) 148

    - +
  • Item #: 17773412

    Mfr #: 200

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 15 Nominal Diameter (Φmm) 200 Dimension L (mm) 85 Dimension D (Φmm) 198

    - +
  • Item #: 29276723

    Mfr #: 125

    Package Qty: 1pc

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 13 Nominal Diameter (Φmm) 125 Dimension L (mm) 62 Dimension D (Φmm) 123

    - +
  • Item #: 29276739

    Mfr #: 175

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 15 Nominal Diameter (Φmm) 175 Dimension L (mm) 85 Dimension D (Φmm) 173

    - +
  • Item #: 29276748

    Mfr #: 225

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 15 Nominal Diameter (Φmm) 225 Dimension L (mm) 85 Dimension D (Φmm) 223

    - +
  • Item #: 29276757

    Mfr #: 250

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 15 Nominal Diameter (Φmm) 250 Dimension L (mm) 85 Dimension D (Φmm) 248

    - +
  • Item #: 29276766

    Mfr #: 275

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 15 Nominal Diameter (Φmm) 275 Dimension L (mm) 85 Dimension D (Φmm) 273

    - +
  • Item #: 29276775

    Mfr #: 300

    Package Qty: 1pc

    S$17.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 15 Nominal Diameter (Φmm) 300 Dimension L (mm) 85 Dimension D (Φmm) 298

    - +
Page

Customer Reviews

Items 1 - 10 of 26

Show per page
  1. Connection with air conditioning duct
    Rating
    80%
    It's cheap and solid, so it's helpful. I'm still happy if the brim is a little wider.
    (Translated by machine.)

    Review by

    Posted on

  2. Used for connecting the ventilation duct and the chamber
    Rating
    40%
    The size of the product was as desired, but the flange was bent, so I fixed it with pliers and used it. Therefore, I was a little dissatisfied with the evaluation.
    (Translated by machine.)

    Review by

    Posted on

  3. Duct connection
    Rating
    80%
    The size is perfect and can be used without problems. Expectations for future durability
    (Translated by machine.)

    Review by

    Posted on

  4. Ventilation duct construction
    Rating
    100%
    When I opened the hood mounting hole in the ventilation duct construction, the wall was thick and I could not directly mount the duct, so I hurriedly searched for it from Monotaro and purchased it. I made a screw hole in the flange and attached it to the wall, but it is a little difficult because the width of the flange is 10 mm and it is narrow. I think it's better to have a slightly larger width. I bought one for 100mm duct this time, but it was very good that the duct connection surface has a taper on the inside and it is easy to connect.
    (Translated by machine.)

    Review by

    Posted on

  5. DIY
    Rating
    20%
    I bought two and neither of them entered the duct of φ150mm (multiple manufacturers).
    (Translated by machine.)

    Review by

    Posted on

  6. Duct production
    Rating
    80%
    I wanted to grill meat indoors and used it to make a simple duct.
    (Translated by machine.)

    Review by

    Posted on

  7. Used for screw compressor exhaust duct
    Rating
    80%
    It is easy to install and I think the cost performance is very good. I think it would be easier to install if the brim was a little wider.
    (Translated by machine.)

    Review by

    Posted on

  8. exhaust
    Rating
    60%
    It's quite fluffy and wavy, and I wonder if it's the minimum required thickness and accuracy.
    (Translated by machine.)

    Review by

    Posted on

  9. For exhaust
    Rating
    60%
    As others have said, I personally like to have a little more flange.
    (Translated by machine.)

    Review by

    Posted on

  10. Disposal line construction
    Rating
    100%
    I bought it to do the construction of the exhaust line by myself. The size was as specified and I could use it without any problems.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 26

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account