Excellent sweat absorption (quickly absorbs sweat with a high-grade cotton pile) Soft fit (soft backside stitching finish knitted with a special knitting machine) Excellent sweat absorption with 100% cotton material. Also supports repeated washing. High durability finish.
Overall Length (cm): 23.5
Width (mm): 55
Mass (g): About 40
RoHS directive (corresponding to 10 substances): Correspondence
Material: Cotton, spun yarn, rubber yarn
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Reviews
- MachiningI don't know, but I want you to miss the place that hits your ears.
(Translated by machine.)This is a review for Item # : 17783858.Posted on
- Prevention of sweating on the foreheadIt feels good on the skin and there is no problem with tightening. Can be used by children. I'm curious about the M mark. .. .. Maybe my initials match (laughs)
(Translated by machine.)This is a review for Item # : 17783815.Posted on
- During light workThe rubber was too tight to use as it was.
(Translated by machine.)This is a review for Item # : 17783815.Posted on
- When farming, playing sports (tennis), etc.It absorbs sweat well and is reasonably priced, so I buy several types and use them habitually.
(Translated by machine.)This is a review for Item # : 17783815.Posted on
- SportsThe fabric is relatively fine, so it was good, and the design is also good. ..
(Translated by machine.)Posted on
- easy workThere is room for growth in the main body, but although it is very difficult for me with a big head, it can fit in, but the width is not secured.
(Translated by machine.)This is a review for Item # : 17783858.Posted on
Write Your Own Review