All Category

Ambulance Van V

Rating:
100%
from S$3.29
Min. 2 days
Adhesive plaster using a special net that does not easily stick to the wound.
Pad Dimensions (mm):  13×24
Tape Width (mm):  19
Tape Length (mm):  72
Pharmaceuticals and Medical Devices Act:  General medical equipment
Size:  M
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1box(100pc)
Min. 2 days
S$3.29
- +
Page
  • Item #: 18320898

    Mfr #: -

    Package Qty: 1box(100pc)

    S$3.29

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. For work injuries
    Rating
    100%
    Even if you work with water, it is good that it does not come off easily. It is helpful to have a lot of them.
    (Translated by machine.)

    Review by

    Posted on

  2. When the factory is injured
    Rating
    100%
    If it's too cheap, you need two pieces because the gauze part is thin, but this one is fine. The price is reasonable and there are many so it's a good place to keep it in the factory.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account