The cutting surface is beautifully finished by our own special cutting edge polishing process and shank structure. (When using a drill, burrs appear during cutting, but with a mini hole saw, burrs do not appear and workability is excellent.)
Since the spring force built into the shank removes debris, continuous drilling is possible and work efficiency is improved. The shank part uses a bit shaft, and a wide range of machines from electric drills to rechargeable drills can be used (6.35). (Replaceable blade type with mm hexagonal shaft) Electricity, ironwork, automobiles, construction, hobbies and other drilling work * Cutting with an impact drill under load may cause blade chipping and cannot be guaranteed.
Since the spring force built into the shank removes debris, continuous drilling is possible and work efficiency is improved. The shank part uses a bit shaft, and a wide range of machines from electric drills to rechargeable drills can be used (6.35). (Replaceable blade type with mm hexagonal shaft) Electricity, ironwork, automobiles, construction, hobbies and other drilling work * Cutting with an impact drill under load may cause blade chipping and cannot be guaranteed.
Suitable Workpiece Thickness to Cut (mm): 1.5 or less
Material: Heiss
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- piercedDrill a hole in the 3mm steel plate. There was no particular problem.
(Translated by machine.)This is a review for Item # : 18582813.Posted on
- Processing of aluminum plateAfter using it several times in the processing of a 1mm 1.5mm aluminum plate, the spring parts popped out from the rear of the shaft and broke. It's a shame though it's made in Japan.
(Translated by machine.)This is a review for Item # : 18582847.Posted on
- Drilling holes in the aluminum caseWhen I opened it several times on a 1mm or 1.5mm aluminum plate, the spring behind the guide pin in the center popped out and broke ... Cheap things are not good. I'm sorry.
(Translated by machine.)This is a review for Item # : 18582847.Posted on
- Automatic flashing outdoor light installationThe small diameter hole saw was supported by a bamboo shoot hole saw, but a good product came out.
(Translated by machine.)This is a review for Item # : 18582813.Posted on
- Excellent sharpnessWith a drill, it was difficult to make a clean hole with a thin aluminum plate of 10 mm or more, but when I made it with this, it was made very neatly.
(Translated by machine.)This is a review for Item # : 18582804.Posted on
- Equipment assemblyVery good work accuracy and low cutting load. It is easy to use with 13mm.
(Translated by machine.)This is a review for Item # : 18582795.Posted on
- Wiring and drillingI started using it and used it to make holes for electrical wiring to the marine container.
(Translated by machine.)This is a review for Item # : 18582838.Posted on
- Sheet metal parts manufacturingFor the first time, I used a hole saw with a retractable center part. If you do not make a pilot hole in the center firmly, it may shift, so it is easier to use if you make a slightly deeper pilot hole in the center when using it.
(Translated by machine.)This is a review for Item # : 18582813.Posted on
- Production of rocket stoves, etc.Anyway, it cuts well. It makes me wonder what it was like to drill with a drill bit so far. It is also good that only the blade part can be replaced.
(Translated by machine.)This is a review for Item # : 18582795.Posted on
- On-site iron plate (thin plate) hollowing workYou can use it enough. I'm dissatisfied with the fact that I can't cut it after about 10 times. I wish I could change only the wings.
(Translated by machine.)This is a review for Item # : 18582795.Posted on
Write Your Own Review