All Category

Car mat rubber

Rating:
70%
from S$8.99
Min. 2 days
Thin and lightweight, rubber mat makes it easy to wash with water.
A set product for one car (two for the front and two for the rear).
The back side is spike-shaped to prevent slipping. For car mats of light cars and passenger cars. * Do not use for any other purpose.
Never place the mat on the accelerator or brake pedal.
If you use it in a misaligned state, it may cause troubles or accidents.
Also, be sure to use it in the correct position so as not to interfere with driving operations.
This product is made from petroleum-based materials and may have a slight odor. Please refrain from using if you are sensitive to odors.
Dimensions, Height x Width (mm):  (Front) 630 x 420, (Rear) 420 x 335
Thickness (mm):  About 2
Color:  Black
Material:  PVC
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1set(4pc)
Min. 2 days
S$8.99
- +
Page
  • Item #: 18799296

    Mfr #: -

    Package Qty: 1set(4pc)

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 50

Show per page
  1. Car mat dirt prevention
    Rating
    80%
    I use this by laying it on the mud and water stains on the genuine mat. It's fluent, but on the contrary it feels just right. I've been using the same model mat for about 20 years. The rubber quality is different from the one I bought a long time ago, and it has a strong rubbery feel and smells as it is, but I don't think there is anything better than this in terms of price.
    (Translated by machine.)

    Review by

    Posted on

  2. vehicle foot mat
    Rating
    100%
    It is inexpensive and can be replaced without hesitation. It is easy to clean and can be cleaned with water.
    (Translated by machine.)

    Review by

    Posted on

  3. Used for private car.
    Rating
    80%
    After purchasing it, I found that it was worth the price. Either way, the question is how durable it is. If I can't endure it for a year, I won't order it next time.
    (Translated by machine.)

    Review by

    Posted on

  4. For private car mats
    Rating
    60%
    It smells like rubber, but at this price, I think it's okay to raise the price a little and put a cloth on the surface of the rubber.
    (Translated by machine.)

    Review by

    Posted on

  5. Used for floor mats of light vehicles. home
    Rating
    100%
    I am satisfied because I was able to buy 4 pieces before and after at the price of whether I could buy one at the home center or not. It seems a little thin, but it's just right for laying on a genuine mat. It smells a little, but it's tolerable.
    (Translated by machine.)

    Review by

    Posted on

  6. Vehicle maintenance
    Rating
    80%
    I think that the cost performance is the best and it is necessary and sufficient, but it is better that the size is one size larger. ,
    (Translated by machine.)

    Review by

    Posted on

  7. Inside the car
    Rating
    100%
    To make it easier to clean the inside of the car, it is layered on a normal carpet-like mat. This is thin, but if you lay it on a carpet mat, that thinness will come in handy. I was looking for something like this, because it is difficult to clean small sand etc. on the carpet mat, so if you stack this mat, you can easily take it out of the car or wash it with water, so my usage is I am very satisfied. The difficulty is that the mat slips when getting in and out of the car. For the time being, the back side has a non-slip lump, but it does not seem to be very effective. But this price is well worth it.
    (Translated by machine.)

    Review by

    Posted on

  8. Dirt prevention inside the car
    Rating
    80%
    I think the price for a set of 4 is cheap. It's a little thin, but I think it's enough to wash and use if it gets dirty by laying it on a genuine mat. It will not stain the floor even with rain or snow. I'm looking forward to the durability. I think you don't have to take it with a clip of the stop.
    (Translated by machine.)

    Review by

    Posted on

  9. Car maintenance
    Rating
    100%
    Anyway, it's cheap, I don't want any more, I'm satisfied with all the products (price, quality of products).
    (Translated by machine.)

    Review by

    Posted on

  10. Car floor mat protection
    Rating
    80%
    We purchase to lay on floor mat of N BOX and protect. It doesn't fit perfectly, but it's easier to clean.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 50

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account