All Category

Adhesive Tape for High Heat and Abrasion Resistant Cables and Harnesses

Rating:
91%

Adhesive Tape for High Heat and Abrasion Resistant Cables and Harnesses

Rating:
91%
from S$29.99
Min. 2 days
A tape that is resistant to floating and peeling. It has excellent wear resistance. For connecting cable harnesses in automobile engine parts. Measures against wear of parts used in automobile engine parts.
Heat Resistance:  (Minimum) -40 ° C, (3000 hours) 150 ° C
Total Thickness (mm):  0.26
Rewinding force:  11N / roll (30m / min)
Width (mm):  19
Length (m):  25
Tensile strength (N / cm):  275
Elongation at Break (%):  40
Adhesive Strength (N/cm):  5 (Steel)
Silence Effect (dB):  Class A
RoHS directive (corresponding to 10 substances):  Correspondence
Feature:  Heat resistance
Adhesive:  High performance acrylic
Base Material:  PET cloth
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$29.99
- +
Page
  • Item #: 18947328

    Mfr #: 51036

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 15

Show per page
  1. When wiring in the engine room
    Rating
    100%
    The wiring in the engine room is covered with a "braided tube shape memory type" and this product is wrapped around it. Compared to conventional corrugated tubes, it is flexible and slim after completion, making it easier to handle wiring and secure clearance during engine maintenance. The adhesive surface didn't feel very sticky, but it adheres firmly when wrapped and rolled, and even if the adhesive surfaces of the tape stick to each other, it can be peeled off relatively easily, making it easy to work in a cramped engine room. It was good. Other than the price, I can't see any improvement.
    (Translated by machine.)

    Review by

    Posted on

  2. Engine room harness repair
    Rating
    60%
    It was cold at this time, so the tape did not follow well and I could not wind it well, it became warm and I will try again.
    (Translated by machine.)

    Review by

    Posted on

  3. Harness protection in the car engine room
    Rating
    100%
    It was pasted without any problems. We will follow up on the durability in the future.
    (Translated by machine.)

    Review by

    Posted on

  4. I bought it to wind the Harley wiring.
    Rating
    100%
    It was a very easy-to-use and solid tape.
    (Translated by machine.)

    Review by

    Posted on

  5. Outdoor work
    Rating
    100%
    It seems to be a product developed for automobiles, but it is useful as an outdoor use because it can withstand aging due to its excellent weather resistance as a bundled tape that is needed around the house. increase.
    (Translated by machine.)

    Review by

    Posted on

  6. Protection of harness in engine room
    Rating
    100%
    I confirmed on the tesa site that the heat resistance is 150 ° C (3000 hours). It is helpful to be able to use it in the same way as the genuine tape.
    (Translated by machine.)

    Review by

    Posted on

  7. For car and motorcycle maintenance
    Rating
    80%
    Selected for wear resistance and heat resistance. I think it is very good for engine room and motorcycle harnesses. However, the drawback is that it cannot be saved. .. .. If I didn't use it for a year, the glue caught a cold and didn't stick. So I'm a little worried about the durability.
    (Translated by machine.)

    Review by

    Posted on

  8. For motorcycle maintenance
    Rating
    100%
    A standard tape for repairing harnesses. It is durable and has a sense of security.
    (Translated by machine.)

    Review by

    Posted on

  9. Car maintenance
    Rating
    100%
    I use it because it has excellent performance, but it has the disadvantage of high cost. However, considering that it is possible to prevent risks such as vehicle fires during long-term use, I think that the cost will increase within the permissible range if it is divisible by the insurance premium.
    (Translated by machine.)

    Review by

    Posted on

  10. Used for connecting high-pressure hose protective coatings for chemicals
    Rating
    60%
    No good or bad. In other words, it is vulnerable to friction. Due to its low elongation, it does not adapt to variations in the winding radius. Not only negative evaluations. Strength: There is strength that is not comparable to vinyl tape. It is almost OK with normal hose routing. If you want to pursue more wear resistance in the hose coating, I think that a net woven coating material is good.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 15

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages