Convenient for air collecting piping!
For branching air piping.
* Do not use for fluids other than air.
* Do not use at a pressure higher than the working pressure.
* Do not use at a pressure higher than the working pressure.
Maximum Operating Temperature (℃): -20~80
Maximum Operating Pressure (MPa): 1.5
Suitable Fluid: Air
Material: Iron (chrome plating) + aluminum base
Specification: One-touch type
Type of Connection: One-touch type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used for cylinder press equipment that uses air. I wanted to attach it to the wall, but I didn't have it, so I turned it sideways and fixed it using something else.Soft and detachable, easy to insert and remove. I wanted 1/8in, but it was not available, so I used I/4 and changed from 1/4 to 1/8.
(Translated by machine.)This is a review for Item # : 19288587.Posted on
- maintenance workThere were no particular problems, but after about half a year, air began to leak from cracks in the aluminum body.
(Translated by machine.)This is a review for Item # : 19288596.Posted on
- woodworking furniture workI would like to use it in two places in the future, where the connection of the air hose has been improved.
(Translated by machine.)This is a review for Item # : 19288587.Posted on
- Used for branching the air outletWe didn't have enough outlets due to the rearrangement of the machine, but we were able to increase the number of outlets with a single touch.
(Translated by machine.)This is a review for Item # : 19288596.Posted on
- Equipment maintenance, blowing off water droplets and dustI buy it every time because it is cheap and easy to use. I have been using it for 5 years with no problems.
(Translated by machine.)This is a review for Item # : 19288587.Posted on
- machine maintenanceI used to stop the main machine when doing maintenance on the machine, but this coupler eliminates that need. Absolutely recommended.
(Translated by machine.)This is a review for Item # : 19288587.Posted on
- Air branchWe can use without problem. Personally, the color is a minus point, but there is no problem at all functionally.
(Translated by machine.)This is a review for Item # : 19288587.Posted on
- On the truckI wanted to distribute it, so it was saved. The review was good, so I bought it.
(Translated by machine.)This is a review for Item # : 19288587.Posted on
- Air compressor branchThere is no air leakage and it is well made and can be used without problems. recommendation
(Translated by machine.)This is a review for Item # : 19288587.Posted on
- Air hose joint for babyconIt's cheap and very good. However, after using it for several years, water accumulated in the hose and the joint became stuck due to rust, making it unusable. I've never used a manufacturer's product, but what about rust?
(Translated by machine.)This is a review for Item # : 19288596.Posted on
Write Your Own Review