All Category

Snap-in tire valve

Rating:
94%
from S$2.79
Min. 2 days
It is a high-quality product supervised by European manufacturers. For tire valve replacement. The operating temperature of the valve core is a general core of -20 to 100 degrees. For passenger cars * Packing is not attached to the air valve cap.
Operating Temperature Range (℃):  -20~100
Body Diameter (Φmm):  19/15
Overall Length (mm):  43
Type:  General core (No.9100)
Part No.:  No.9100 (core)
Material:  Rubber
Applicable Rim Hole (mm):  Φ11.5
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TR-413
TR-413
Package Qty
Shipping
Price
Qty
 
 
 
1bag(100pc)
Min. 2 days
S$39.99
- +
1bag(4pc)
Min. 2 days
S$2.79
- +
Maximum Operating Pressure (kPa)
all
About 450
-
Page
Maximum Operating Pressure (kPa)
  • Item #: 19181952

    Mfr #: TR-413

    Package Qty: 1bag(100pc)

    S$39.99

    Shipping: Min. 2 days

    Technical Specs:

    Maximum Operating Pressure (kPa) About 450

    - +
  • Item #: 20642947

    Mfr #: TR-413

    Package Qty: 1bag(4pc)

    S$2.79

    Shipping: Min. 2 days

    Technical Specs:

    Maximum Operating Pressure (kPa) -

    - +
Page

Customer Reviews

Items 1 - 10 of 335

Show per page
  1. We were able to use without problem.
    Rating
    100%
    It's a good value, so you can easily replace it when you change tires.
    (Translated by machine.)

    Review by

    Posted on

  2. when changing tires
    Rating
    100%
    I always change it when I change tires. It is saved because the price is also cheap. I have never had any complaints so far.
    (Translated by machine.)

    Review by

    Posted on

  3. When replacing tires manually
    Rating
    100%
    I bought it if I could get peace of mind at a low price when hand-assembling tires for a light van. It is saved because it is a price that can be used without hesitation.
    (Translated by machine.)

    Review by

    Posted on

  4. When the original one cracked.
    Rating
    100%
    I haven't used it yet, but it seems sturdy enough to last a long time. Thank you very much.
    (Translated by machine.)

    Review by

    Posted on

  5. aluminum wheel repair
    Rating
    100%
    It is used for replacement when repairing aluminum wheel repair by removing the tire and removing the valve. The price is reasonable and helpful.
    (Translated by machine.)

    Review by

    Posted on

  6. Tire exchange
    Rating
    100%
    It is good to arrive the next day, but things are good for the low price.
    (Translated by machine.)

    Review by

    Posted on

  7. Tire exchange
    Rating
    100%
    Affordable and easy to use. I plan to replace it every time I change tires.
    (Translated by machine.)

    Review by

    Posted on

  8. when changing tires
    Rating
    100%
    In the past, there were several valves in one bag that leaked air due to defective cores, but these days there are no such problems and you can use them with confidence.
    (Translated by machine.)

    Review by

    Posted on

  9. No problem.
    Rating
    100%
    I replaced it when I changed the tires on my bike. It can be used without air leakage.
    (Translated by machine.)

    Review by

    Posted on

  10. exchange
    Rating
    100%
    When replacing the tire, the valve is also replaced at the same time There is no problem beyond the price I have repeated several times
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 335

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account