All Category

Injection Pad

Rating:
95%
from S$9.69
Min. 2 days
Adhesive plaster with hemostatic pad (wound surface protection material).
Cover protection after intravenous injection / blood sampling / prophylactic injection, cover protection after joint puncture.
EOG sterilized.
Pharmaceuticals and Medical Devices Act:  General medical equipment
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
No.30A
No.36A
Package Qty
Shipping
Price
Qty
 
 
 
1set(120pc)
Min. 2 days
S$9.69
- +
1set(100pc)
Min. 5 days
S$9.69
- +
1set(120pc)
Min. 2 days
S$9.69
- +
1set(100pc)
Min. 2 days
S$9.69
- +
Thickness (mm)
Color
Pad Dimensions (mm)
Adhesive Surface (mm)
As ONE Part Number
Matsuyoshi & Co., Ltd. Code
-
all
-
-
all
-
3
White
10
Φ30
0-8026-01
07-3430-00
3
White
16
Φ36
0-8026-02
07-3430-01
3
Beige
10
Φ30
0-8026-03
07-3435-00
3
Beige
16
Φ36
0-8026-04
07-3435-01
Page
Thickness (mm)
Color
Pad Dimensions (mm)
Adhesive Surface (mm)
As ONE Part Number
Matsuyoshi & Co., Ltd. Code
  • Item #: 20538735

    Mfr #: No.30

    Package Qty: 1set(120pc)

    S$9.69

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 3 Color White Pad Dimensions (mm) 10 Adhesive Surface (mm) Φ30 As ONE Part Number 0-8026-01 Matsuyoshi & Co., Ltd. Code 07-3430-00

    - +
  • Item #: 20538744

    Mfr #: No.36

    Package Qty: 1set(100pc)

    S$9.69

    Shipping: Min. 5 days

    Technical Specs:

    Thickness (mm) 3 Color White Pad Dimensions (mm) 16 Adhesive Surface (mm) Φ36 As ONE Part Number 0-8026-02 Matsuyoshi & Co., Ltd. Code 07-3430-01

    - +
  • Item #: 20538753

    Mfr #: No.30A

    Package Qty: 1set(120pc)

    S$9.69

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 3 Color Beige Pad Dimensions (mm) 10 Adhesive Surface (mm) Φ30 As ONE Part Number 0-8026-03 Matsuyoshi & Co., Ltd. Code 07-3435-00

    - +
  • Item #: 20538762

    Mfr #: No.36A

    Package Qty: 1set(100pc)

    S$9.69

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 3 Color Beige Pad Dimensions (mm) 16 Adhesive Surface (mm) Φ36 As ONE Part Number 0-8026-04 Matsuyoshi & Co., Ltd. Code 07-3435-01

    - +
Page

Customer Reviews

4 Item(s)

Show per page
  1. 非常好 good quality
    Rating
    100%
    這是我第一次的國外商店購物經驗,商家寄貨速度非常快,在我的國家是由DHL送貨,從下單到收到物品大約2週內時間,下次還會再回購

    Review by Tzu Fang

    Posted on

  2. 品質非常好good quality
    Rating
    100%
    這是我第一次從國外購物經驗,感覺非常好,商店寄貨速度非常快,從下單到收到貨大約2週內

    Review by Tzu Fang

    Posted on

  3. For sticking after my mother's dialysis needle
    Rating
    100%
    When Ba-san (mother) came back from dialysis, I bought it because I thought it would be just right to replace it after the injection needle. At the hospital, I put a pink one with strong adhesiveness and came back, but the trace of peeling is said to be "itch", so I bought this blue product with the same specifications. I'm glad that the itch seems to have eased a little. But I don't know if it's okay to write it, but even though it's on sale, it's the same 100 pieces, but Monotaro's is half the price of the hospital ... You can buy two ...
    (Translated by machine.)

    Review by

    Posted on

  4. After applying medicine to small scratches and insect bites, apply it like a band-aid.
    Rating
    80%
    The cotton in the center is hard. I want a little more adhesiveness.
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account