All Category

bearing

Rating:
100%
from S$3.19
Min. 2 days
JIS Grade:  0
Race Ring Shape:  Deep groove ball bearings
Shield Shape:  Double shield type
Load Direction:  Radial
Number of Track Trains:  Single row
Material (Main Unit):  Stainless steel
Rolling Element Material:  Stainless steel
Outer Ring Type:  With flange
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
SSMF63ZZ
SSMF84ZZ
SSMF104ZZ
SSMF105ZZ
SSMF106ZZ
SSMF128ZZ
SSMF148ZZ
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 4 days
-
1pc
Min. 4 days
S$5.29
- +
1pc
Min. 6 days
S$3.99
- +
1pc
Min. 6 days
S$4.49
- +
1pc
Min. 2 days
S$3.49
- +
1pc
Min. 6 days
S$3.19
- +
1pc
Min. 3 days
-
Width B1 (mm)
Inner Diameter d (Φmm)
Outer Diameter D (Φmm)
all
all
all
2.5
3
6
3
4
8
4
4
10
4
5
10
3
6
10
3.5
8
12
4
8
14
Page
Width B1 (mm)
Inner Diameter d (Φmm)
Outer Diameter D (Φmm)
  • Item #: 47259082

    Mfr #: SSMF63ZZ

    Package Qty: 1pc

    -

    Shipping: Min. 4 days

    Technical Specs:

    Width B1 (mm) 2.5 Inner Diameter d (Φmm) 3 Outer Diameter D (Φmm) 6

    X
  • Item #: 47259091

    Mfr #: SSMF84ZZ

    Package Qty: 1pc

    S$5.29

    Shipping: Min. 4 days

    Technical Specs:

    Width B1 (mm) 3 Inner Diameter d (Φmm) 4 Outer Diameter D (Φmm) 8

    - +
  • Item #: 47259021

    Mfr #: SSMF104ZZ

    Package Qty: 1pc

    S$3.99

    Shipping: Min. 6 days

    Technical Specs:

    Width B1 (mm) 4 Inner Diameter d (Φmm) 4 Outer Diameter D (Φmm) 10

    - +
  • Item #: 47259037

    Mfr #: SSMF105ZZ

    Package Qty: 1pc

    S$4.49

    Shipping: Min. 6 days

    Technical Specs:

    Width B1 (mm) 4 Inner Diameter d (Φmm) 5 Outer Diameter D (Φmm) 10

    - +
  • Item #: 47259046

    Mfr #: SSMF106ZZ

    Package Qty: 1pc

    S$3.49

    Shipping: Min. 2 days

    Technical Specs:

    Width B1 (mm) 3 Inner Diameter d (Φmm) 6 Outer Diameter D (Φmm) 10

    - +
  • Item #: 47259064

    Mfr #: SSMF128ZZ

    Package Qty: 1pc

    S$3.19

    Shipping: Min. 6 days

    Technical Specs:

    Width B1 (mm) 3.5 Inner Diameter d (Φmm) 8 Outer Diameter D (Φmm) 12

    - +
  • Item #: 47259073

    Mfr #: SSMF148ZZ

    Package Qty: 1pc

    -

    Shipping: Min. 3 days

    Technical Specs:

    Width B1 (mm) 4 Inner Diameter d (Φmm) 8 Outer Diameter D (Φmm) 14

    X
Page
Customer Reviews

1 Item

Show per page
  1. Used for the power part of the wheel
    Rating
    100%
    Since the bearing was a plastic product, I put a bearing in consideration of durability, but it rotated smoothly and the result was satisfactory.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account